MP19B - 19" Mighty Post Black

Rab Lighting Inc

  • $52.82 (Each)
  • $52.82 (Each)

In-Stock: 138 available at other locations ( find a store with stock)
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
MP19B
Manufacturer
Rab Lighting Inc
Manufacturer's Part Number
MP19B
Description
19" Mighty Post Black
PVC Mounting Post, 19 In Length, 3-1/4 In Diameter, Black, PVC Material, 2 LB
Slang Terms

Suggest a New Term
Categories
Lighting Poles, Standards, Bra - Lighting Poles Mark as Incorrect
Suggest a New Category
Classification
Poles & Accessories
UNSPSC
39111609 - Lighting pole or post and hardware
UPC/GTIN
019813100500 / 00019813100500
Weight per unit
2.38 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$52.82 (Each)
Stock Availability
Lubbock
0 (Find nearest stock)
All Stores
138
Resources
Other Links
 
 
MP19B - Other
Images
 
 
MP19B - Large Image
 
MP19B - Small Image
 
MP19B - Large Image
Attachments
 
 
MP19B - Specification Sheet
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
PVC
Dimensions and Weight
Diameter
3-1/4 in;8.3 cm
Length
19 in;48.1 cm
Descriptions
Description
19" MIGHTY POST BLACK
Extra Long Description
RAB MP19B MIGHTY POST 19 Inch 3 Inc
Features
Sturdy 19" PVC mounting post for ground mounted landscape lighting. Perfect for Lawn Lights, PAR-38 and Quartz Floods. Post is 2 1/2" pipe (2 7/8" O.D.) In-ground stabilizing grid. Included.
Long Description
PVC Mounting Post, 19 in Length, 3-1/4 in Diameter, Black, PVC Material, 2 lb
Product Type
PVC Mounting Post
Short Description
PVC Mounting Post, 19 in;48.1 cm, 3-1/4 in;8.3 cm
Additional Information
Color/Finish
Black
Includes
In-Ground Stabilizing Grid
Package Quantity
1 ct
Standards Met
Ul Listed
Manufacturer Information
Brand
RAB Lighting Inc
Manufacturers Part Number
MP19B
GTIN
00019813100500
UPC
019813100500
Taxonomies, Classifications, and Categories
Category Description
Poles & Accessories
Type
ACCESSORY POST
Packaging
Weight
2 lb
Weight per each
2.38
Carton
1
Uses, Certifications, and Standards
Mounting
CEILING
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of MP19B.
Jump To:

Similar Items

Similar items are close alternatives to MP19B, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat