LFP38A - 150W Flood PAR38/PAR20 Max Bronze

Rab Lighting Inc

  • $37.94 (Each)
  • $37.94 (Each)

  • $455.28 (Per 12)

In-Stock: 83 available at other locations ( find a store with stock)
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
LFP38A
Manufacturer
Rab Lighting Inc
Manufacturer's Part Number
LFP38A
Description
150W Flood PAR38/PAR20 Max Bronze
Incandescent Floodlight, 150 W, 120 to 277 V, Bronze, Die-Cast Aluminum (Housing) Material, Medium Base, Non Dimmable, 2-3/4 In Diameter, 2-3/4 In Height, 0.8 LB
Slang Terms

Suggest a New Term
Categories
Incandescent Floodlights, Wall - Incandescent Floodlights Mark as Incorrect
Suggest a New Category
Classification
Incandescent (Except Residential)
UNSPSC
39111605 - Landscape lighting
UPC/GTIN
019813102511 / 00019813102511
Weight per unit
0.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$37.94 (Each)
Standard Packaging
$455.28 (Per 12)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
83
Resources
Images
 
 
LFP38A - Small Image
 
LFP38A - Large Image
 
LFP38A - Large Image
Other Links
 
 
LFP38A - Other
Attachments
 
 
LFP38A - Specification Sheet
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
Die-Cast Aluminum (Housing)
Voltage Rating
120 to 277 v
Wattage
150 W
Material, Color, and Finish
Base Type
Medium
Color
Bronze
Finish
Bronze
Dimensions and Weight
Diameter
2-3/4 in;6.9 cm
Height
2-3/4 in;6.9 cm
Descriptions
Description
150W FLOOD PAR38/PAR20 MAX BRONZE
Extra Long Description
RAB LFP38A FLOOD 150W PAR38 OR PAR2
Long Description
Incandescent Floodlight, 150 W, 120 to 277 V, Bronze, Die-Cast Aluminum (Housing) Material, Medium Base, Non Dimmable, 2-3/4 in Diameter, 2-3/4 in Height, 0.8 lb
Product Type
Incandescent Floodlight
Short Description
Incandescent Floodlight, 150W, 120 to 277V, PAR38/PAR20
Additional Information
Package Quantity
12 PK;1 CT
Standards Met
UL Listed;DLC Listed
Manufacturer Information
Brand
RAB Lighting Inc
Manufacturers Part Number
LFP38A
GTIN
00019813102511
UPC
019813102511
Taxonomies, Classifications, and Categories
Category Description
Incandescent (Except Residential)
Type
ACCESSORY LANDSCAPE
Packaging
Weight
0.8 lb
Weight per each
0.75
Carton
1
Package
12
Uses, Certifications, and Standards
Application
Wet Location
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 83

Location search:

* All prices subject to change.

Begin Live Chat