GUS450NWD10 - 4' 50W Led Wrap 40K 0-10V Dim

Rab Lighting Inc

  • $177.60 (Each)
  • $177.60 (Each)
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
GUS450NWD10
Manufacturer
Rab Lighting Inc
Manufacturer's Part Number
GUS4-50NW/D10
Description
4' 50W Led Wrap 40K 0-10V Dim
Surface Mounts Led Wrap, 120 to 277 V, 0.31 A @120 V;0.19 A @ 208 V;0.17 A @ 240 V;0.14 A @ 277 V, 50 W, Cold Rolled Steel (Housing);Aluminum (Reflector);Acrylic (Lens) Material, White, 4000 K, 83, 100000 H Average Life, Dimmable, 50 to 60 HZ, 4437 LM Brightness (Lumens), 48-3/16 In Length, 9-3/4 In Width, 2-15/16 In Height, 17.9 LB
Slang Terms

Suggest a New Term
Categories
Led Architectural & Specificat - Led Surface Architectural & Sp Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
019813424224 / 00019813424224
Weight per unit
14.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$177.60 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
4
Resources
Images
 
 
GUS450NWD10 - Large Image
 
GUS450NWD10 - Small Image
 
GUS450NWD10 - Large Image
Other Links
 
 
GUS450NWD10 - Other
 
GUS450NWD10 - Other
 
GUS450NWD10 - Other
 
GUS450NWD10 - Other
Attachments
 
 
GUS450NWD10 - Specification Sheet
Brochures
 
 
GUS450NWD10 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 4

Location search:

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of GUS450NWD10.
Jump To:

Similar Items

Similar items are close alternatives to GUS450NWD10, though they may not be 100% alike.

The FML4W Wide Housing Led Wrap Is Designed With The Renovator In Mind. While Co...
  • MFR Part #: FML4W 48 ALO6 SEF 840 MVOLT
  • Manufacturer: Lithonia Lighting - Acuity
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($306.90) ·
FML4W48AL06SEF84 - Lithonia Lighting - Acuity

Check local availability

Total Availability: In Stock

Book Price

$306.90

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat