GUS436NWD10 - 4'26W Led Wrap 40K 0-10V Dim 120-277V WH

Rab Lighting Inc

  • $185.31 (Each)
  • $185.31 (Each)
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
GUS436NWD10
Manufacturer
Rab Lighting Inc
Manufacturer's Part Number
GUS4-36NW/D10
Description
4'26W Led Wrap 40K 0-10V Dim 120-277V WH
Surface Mounts Led Wrap, 120 to 277 V, 0.31 A @120 V;0.19 A @ 208 V;0.17 A @ 240 V;0.14 A @ 277 V, 36 W, Cold Rolled Steel (Housing);Aluminum (Reflector);Acrylic (Lens) Material, White, 4000 K, 83, 100000 H Average Life, Dimmable, 50 to 60 HZ, 4437 LM Brightness (Lumens), 48-3/16 In Length, 9-3/4 In Width, 2-15/16 In Height, 17.9 LB
Slang Terms

Suggest a New Term
Categories
Led Architectural & Specificat - Led Surface Architectural & Sp Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
019813424194 / 00019813424194
Weight per unit
14.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$185.31 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
2
Resources
Images
 
 
GUS436NWD10 - Large Image
 
GUS436NWD10 - Small Image
 
GUS436NWD10 - Large Image
Specifications Sheets
 
 
GUS436NWD10 - Specification Sheet
Other Links
 
 
GUS436NWD10 - Other
 
GUS436NWD10 - Other
 
GUS436NWD10 - Other
 
GUS436NWD10 - Other
Attachments
 
 
GUS436NWD10 - Specification Sheet
Brochures
 
 
GUS436NWD10 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2

Location search:

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Covington
2 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat