T112 - 1-1/2" PVC Type T Condulet

Cantex Inc.

  • $19.99 (Each)
  • $19.99 (Each)

  • $199.94 (Per 10)

  • $1,999.39 (Per 100)

In-Stock: 548 available at other locations ( find a store with stock)
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
T112
Manufacturer
Cantex Inc.
Manufacturer's Part Number
5133567
Description
1-1/2" PVC Type T Condulet
Cantex 5133567 Is A 1-1/2 In. Conduit Body Type T Which Provides Pull, Splice, and Tap Access For Conductors In A Conduit System Along With A Change In Direction
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Conduit Fittings & Accy Mark as Incorrect
Suggest a New Category
Classification
PVC Condulets
UNSPSC
39131713 - Wiring duct fitting and accessories
UPC/GTIN
088700066052 / 00088700567870
Weight per unit
0.85 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.99 (Each)
Carton
$19.99 (Each)
Standard Packaging
$199.94 (Per 10)
Stock Availability
San Angelo
0 (Find nearest stock)
Abilene
54
All Stores
548
Resources
Images
 
 
T112 - Small Image
 
T112 - Large Image
Other Links
 
 
T112 - Other
 
T112 - Other
Attachments
 
 
T112 - Specification Sheet
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
1/2
Descriptions
Description
1-1/2" PVC TYPE T CONDULET
Extra Long Description
CTX 5133567 1 1/2 UL ACCESS FTG T
Features
CANTEX 5133567 is a 1-1/2 in. Conduit Body Type T which provides pull, splice, and tap access for conductors in a conduit system along with a change in direction
Long Description
CANTEX 5133567 is a 1-1/2 in. Conduit Body Type T which provides pull, splice, and tap access for conductors in a conduit system along with a change in direction
Product Type
1 1/2 Ul Access FTG T
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5133567
GTIN
00088700567870
UPC
088700066052
Taxonomies, Classifications, and Categories
Category Description
PVC CONDULETS
Type
Conduit Body Type T
Trade Size
Trade Size
1 1/2
Packaging
Weight per each
0.85
Carton
1
Package
10
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of T112.
Jump To:

Cross Referenced

These items are similar to T112 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
59234 Allied Tube & Conduit 00091111042416
5133567 Cantex 00088700567870
61380150 JM Eagle 00098179203261
PTLA-150 Madison Electric 00784297761669
78180 Multi Fittings Corp n/a
ST50S Multi Fittings Corp 00622454774650
E983H Thomas & Betts 00034481066057
1175 Topaz 00751338232341
59234 Certaineed n/a
ME983H Picoma Industries n/a

* All prices subject to change.

Begin Live Chat