PVC31245 - 3-1/2" SCH40 45D PVC Elbow

Cantex Inc.

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 100)

In-Stock: 216 available at other locations ( find a store with stock)
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
PVC31245
Manufacturer
Cantex Inc.
Manufacturer's Part Number
5133771
Description
3-1/2" SCH40 45D PVC Elbow
Cantex 5133771 Is A 3-1/2 In. X 45-Degree Plain End Schedule 40 Standard Radius Elbow Used to Change The Direction Of A Conduit Run By 45-Degree
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Sch 40 Elbows Mark as Incorrect
Suggest a New Category
Classification
PVC Elbows
UNSPSC
N/A
UPC/GTIN
088700518308 / 00088700518308
Weight per unit
2.927 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Bossier City
0 (Find nearest stock)
All Stores
216
Resources
Images
 
 
PVC31245 - Small Image
 
PVC31245 - Large Image
Other Links
 
 
PVC31245 - Other
 
PVC31245 - Other
Attachments
 
 
PVC31245 - Specification Sheet
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
3-1/2 in. x 45-Degree Plain End Schedule 40 Standard Radius Elbow
Descriptions
Description
3-1/2" SCH40 45D PVC ELBOW
Extra Long Description
CTX 5133771 3 1/2 UL40 45 BND STD R
Features
CANTEX 5133771 is a 3-1/2 in. x 45-Degree Plain End Schedule 40 Standard Radius Elbow used to change the direction of a conduit run by 45-Degree
Long Description
CANTEX 5133771 is a 3-1/2 in. x 45-Degree Plain End Schedule 40 Standard Radius Elbow used to change the direction of a conduit run by 45-Degree
Product Type
3 1/2 UL40 45 BND STD R
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5133771
GTIN
00088700518308
UPC
088700518308
Taxonomies, Classifications, and Categories
Category Description
PVC ELBOWS
Type
3-1/2 in. x 45-Degree Plain End Schedule 40 Standard Radius Elbow
Trade Size
Trade Size
3 1/2
Packaging
Weight per each
2.927
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of PVC31245.
Jump To:

Similar Items

Similar items are close alternatives to PVC31245, though they may not be 100% alike.

Cross Referenced

These items are similar to PVC31245 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
59583 Allied Tube & Conduit 00091111041068
5133771 Cantex 00088700518308
71450350 JM Eagle 00098179209171
PVC-35045 Madison Electric 00784297761898
78560 Multi Fittings Corp n/a
EE5045 Multi Fittings Corp 00622454686083
UA7AM Thomas & Betts 00034481060697
1059 Topaz 00751338230590
59583 Certaineed n/a
MUA7AM Picoma Industries n/a

* All prices subject to change.

Begin Live Chat