LB3 - 3" PVC Type LB Condulet

PVC & Accessories

  • $88.23 (Each)
  • $88.23 (Each)

  • $8,823.14 (Per 100)

In-Stock: 1 available locally (North Austin, TX) (change location)
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
LB3
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5133670
Description
3" PVC Type LB Condulet
Cantex 5133670 Is A 3 In. Conduit Body Type LB Which Provides Pull, Splice, and Tap Access For Conductors In A Conduit System Along With A Change In Direction
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Conduit Fittings & Accy Mark as Incorrect
Suggest a New Category
Classification
PVC Condulets
UNSPSC
39131711 - Wireway fitting and accessories
UPC/GTIN
088700020887 / 00088700020887
Weight per unit
3.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$88.23 (Each)
Carton
$88.23 (Each)
Stock Availability
North Austin
1 (Check another store)
Austin RDC
4
All Stores
737
Resources
Images
 
 
LB3 - Small Image
 
LB3 - Large Image
Attachments
 
 
LB3 - Specification Sheet
Other Links
 
 
LB3 - Other
 
LB3 - Other
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
3 in. Conduit Body Type LB;3
Descriptions
Product Type
3 Ul-LB Access FTG
Features
CANTEX 5133670 is a 3 in. Conduit Body Type LB which provides pull, splice, and tap access for conductors in a conduit system along with a change in direction
extra long description
CTX 5133670 3 UL-LB ACCESS FTG
Description
3" PVC TYPE LB CONDULET
Long Description
CANTEX 5133670 is a 3 in. Conduit Body Type LB which provides pull, splice, and tap access for conductors in a conduit system along with a change in direction
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5133670
GTIN
00088700020887
UPC
088700020887
Taxonomies, Classifications, and Categories
Category Description
PVC CONDULETS
Type
3 in. Conduit Body Type LB
Trade Size
Trade Size
3
Packaging
Weight per each
3.75
Carton
1
Uses, Certifications, and Standards
standard
UL, Made in USA
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 737

Location search:
These alternate items can be purchased instead of LB3.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of LB3.

Conduit Body, 3 In Trade Size, 15.125 In Length, 4.625 In Width, 4.563 In Height...
  • Our Part #: 5133670
  • North Austin Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 5133670
  • Manufacturer: PVC & Accessories
  • Find: Similar Items
  • Pkg Sizes: 5 ($441.16) ·
5133670 - PVC & Accessories

North Austin Availability: In Stock

Total Availability: In Stock

Book Price

$88.23

Each

QTY:
Each
Add
LB30 3" PVC Type LB Access Fitting Kraloy
  • Our Part #: 078147
  • North Austin Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 078147
  • Manufacturer: Multifittings/Kraloy
  • Find: Similar Items
  • Pkg Sizes: 4 ($352.93) ·
078147 - Multifittings/Kraloy

North Austin Availability: In Stock

Total Availability: In Stock

Book Price

$88.23

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat