CEMENTPT - Pint Clear PVC Cement 633

Cantex Inc.

  • $24.59 (Each)
  • $24.59 (Each)

  • $295.08 (Per 12)

  • $2,459.04 (Per 100)

Available from manufacturer.
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
CEMENTPT
Manufacturer
Cantex Inc.
Manufacturer's Part Number
7210602
Description
Pint Clear PVC Cement 633
Cantex 7210602 Is A 1 PT. PVC Low Voc Cement #99 Which Is Used to Join Rigid PVC Electrical Conduit and Fittings
Slang Terms

Suggest a New Term
Categories
Tools - Paint, Chemicals, Etc. Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
088700000513 / 00088700000513
Weight per unit
1.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$24.59 (Each)
Carton
$295.08 (Per 12)
Stock Availability
Rome
0
Atlanta
0
All Stores
0
Resources
Images
 
 
CEMENTPT - Small Image
 
CEMENTPT - Large Image
Attachments
 
 
CEMENTPT - Specification Sheet
Other Links
 
 
CEMENTPT - Other
 
CEMENTPT - Other
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
Colorless
Dimensions and Weight
Size
1 Pt. PVC Low VOC Cement #99
Descriptions
Description
PINT CLEAR PVC CEMENT 633
Extra Long Description
CTX 7210602 CEMENT LOW VOC PT #99
Features
CANTEX 7210602 is a 1 Pt. PVC Low VOC Cement #99 which is used to join rigid PVC Electrical conduit and fittings
Long Description
CANTEX 7210602 is a 1 Pt. PVC Low VOC Cement #99 which is used to join rigid PVC Electrical conduit and fittings
Product Type
Cement Low Voc PT #99
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
7210602
GTIN
00088700000513
UPC
088700000513
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
PVC Low VOC Cement #99
Trade Size
Trade Size
Non-Applicable
Packaging
Weight per each
1.25
Carton
12
Uses, Certifications, and Standards
Operating Temperature
40 degree F and higher ambient temperature
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Atlanta Area