C12 - 1/2" PVC Type C Condulet

Cantex Inc.

  • $5.39 (Each)
  • $5.39 (Each)

  • $134.71 (Per 25)

  • $538.85 (Per 100)

In-Stock: 80 available at other locations ( find a store with stock)
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
C12
Manufacturer
Cantex Inc.
Manufacturer's Part Number
5133101
Description
1/2" PVC Type C Condulet
Cantex 5133101 Is A 1/2 In. Conduit Body Type C Which Provides Pull, Splice, and Tap Access For Conductors In A Conduit System
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Bodies & Boxes Mark as Incorrect
Suggest a New Category
Classification
PVC Condulets
UNSPSC
39131711 - Wireway fitting and accessories
UPC/GTIN
088700065017 / 00088700567580
Weight per unit
0.192 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.39 (Each)
Carton
$5.39 (Each)
Standard Packaging
$134.71 (Per 25)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
80
Resources
Images
 
 
C12 - Small Image
 
C12 - Large Image
Other Links
 
 
C12 - Other
 
C12 - Other
Attachments
 
 
C12 - Specification Sheet
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
1/2 in. Conduit Body Type C;1/2
Descriptions
Description
1/2" PVC TYPE C CONDULET
Extra Long Description
CTX 5133101 1/2 UL ACCESS FTG C
Features
CANTEX 5133101 is a 1/2 in. Conduit Body Type C which provides pull, splice, and tap access for conductors in a conduit system
Long Description
CANTEX 5133101 is a 1/2 in. Conduit Body Type C which provides pull, splice, and tap access for conductors in a conduit system
Product Type
1/2 Ul Access FTG C
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5133101
GTIN
00088700567580
UPC
088700065017
Taxonomies, Classifications, and Categories
Category Description
PVC CONDULETS
Type
Conduit Body Type C
Trade Size
Trade Size
1/2
Packaging
Weight per each
0.192
Carton
1
Package
25
Uses, Certifications, and Standards
Standard
UL, Made in USA
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of C12.
Jump To:

Similar Items

Similar items are close alternatives to C12, though they may not be 100% alike.

Cross Referenced

These items are similar to C12 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
59260 Allied Tube & Conduit 00091111041860
5133101 Cantex 00088700567580
61310050 JM Eagle 00098179202776
PCLA-50 Madison Electric 00784297760105
78116 Multi Fittings Corp n/a
E987D Thomas & Betts 00034481065012
1181 Topaz 00751338233843
59260 Certaineed n/a
SC10S Multi Fittings Corp n/a
ME987D Picoma Industries n/a

* All prices subject to change.

Begin Live Chat