804ELL9024 - 4" SCH80 90D 24" PVC Rad Elbow

Cantex Inc.

  • $164.89 (Each)
  • $164.89 (Each)

In-Stock: 25 available at other locations ( find a store with stock)
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
804ELL9024
Manufacturer
Cantex Inc.
Manufacturer's Part Number
5121022
Description
4" SCH80 90D 24" PVC Rad Elbow
Cantex 5121022 Is A 4 In. X 90-Degree X 24 In. Radius Plain End Schedule 80 Special Radius Elbow Used to Change The Direction Of A Conduit Run By 90-Degree
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Sch 80 Elbows Mark as Incorrect
Suggest a New Category
Classification
PVC Elbows
UNSPSC
N/A
UPC/GTIN
088700019768 / 00088700013148
Weight per unit
12.285 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$164.89 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
25
Resources
Images
 
 
804ELL9024 - Small Image
 
804ELL9024 - Large Image
Attachments
 
 
804ELL9024 - Specification Sheet
Other Links
 
 
804ELL9024 - Other
 
804ELL9024 - Other
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
4 in. x 90-Degree x 24 in. Radius Plain End Schedule 80 Special Radius Elbow
Descriptions
Extra Long Description
CTX 5121022 4 UL80 90 BND 24"R
Features
CANTEX 5121022 is a 4 in. x 90-Degree x 24 in. Radius Plain End Schedule 80 Special Radius Elbow used to change the direction of a conduit run by 90-Degree
Long Description
CANTEX 5121022 is a 4 in. x 90-Degree x 24 in. Radius Plain End Schedule 80 Special Radius Elbow used to change the direction of a conduit run by 90-Degree
Product Type
4 UL80 90 BND 24"R
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5121022
GTIN
00088700013148
UPC
088700019768
Taxonomies, Classifications, and Categories
Category Description
PVC ELBOWS
Type
4 in. x 90-Degree x 24 in. Radius Plain End Schedule 80 Special Radius Elbow
Trade Size
Trade Size
4
Packaging
Weight per each
12.285
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 25

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Austin RDC
19 View Store
West Monroe
1 View Store

A-L

Location Stock Available
Dripping Springs
4 View Store

M-Z

Location Stock Available
San Antonio
1 View Store
These alternate items can be purchased instead of 804ELL9024.
Jump To:

Cross Referenced

These items are similar to 804ELL9024 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
5121022 Cantex 00088700013148
UB9DN Thomas & Betts 00034481191858

* All prices subject to change.

Begin Live Chat