803ELL90 - 3" SCH80 90D PVC Elbow

Cantex Inc.

  • $46.13 (Each)
  • $46.13 (Each)

  • $645.77 (Per 14)

  • $4,612.66 (Per 100)

In-Stock: 855 available at other locations ( find a store with stock)
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
803ELL90
Manufacturer
Cantex Inc.
Manufacturer's Part Number
5121060
Description
3" SCH80 90D PVC Elbow
Cantex 5121060 Is A 3 In. X 90-Degree Plain End Schedule 80 Standard Radius Elbow Used to Change The Direction Of A Conduit Run By 90-Degree
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Sch 80 Elbows Mark as Incorrect
Suggest a New Category
Classification
PVC Elbows
UNSPSC
N/A
UPC/GTIN
088700063280 / 00088700567559
Weight per unit
4.63 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$46.13 (Each)
Carton
$46.13 (Each)
Standard Packaging
$645.77 (Per 14)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
855
Resources
Images
 
 
803ELL90 - Small Image
 
803ELL90 - Large Image
Other Links
 
 
803ELL90 - Other
 
803ELL90 - Other
Attachments
 
 
803ELL90 - Specification Sheet
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
3 in. x 90-Degree Plain End Schedule 80 Standard Radius Elbow
Descriptions
Extra Long Description
CTX 5121060 3 UL80 90 BND STD R
Features
CANTEX 5121060 is a 3 in. x 90-Degree Plain End Schedule 80 Standard Radius Elbow used to change the direction of a conduit run by 90-Degree
Long Description
CANTEX 5121060 is a 3 in. x 90-Degree Plain End Schedule 80 Standard Radius Elbow used to change the direction of a conduit run by 90-Degree
Product Type
3 UL80 90 BND STD R
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5121060
GTIN
00088700567559
UPC
088700063280
Taxonomies, Classifications, and Categories
Category Description
PVC ELBOWS
Type
3 in. x 90-Degree Plain End Schedule 80 Standard Radius Elbow
Trade Size
Trade Size
3
Packaging
Weight per each
4.63
Carton
1
Package
14
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 803ELL90.
Jump To:

Cross Referenced

These items are similar to 803ELL90 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
59019 Allied Tube & Conduit 00091111044274
5121060 Cantex 00088700567559
76900300 JM Eagle 00098179224129
78627 Multi Fittings Corp n/a
UB9AL Thomas & Betts 00034481063285
59019 Certaineed n/a
MUB9AL Picoma Industries n/a

* All prices subject to change.

Begin Live Chat