6203005 - 3" SCH40 Long Line PVC Coupling

PVC & Accessories

  • $35.37 (Each)
  • $35.37 (Each)

  • $884.28 (Per 25)

  • $3,537.13 (Per 100)
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
6203005
Manufacturer
PVC & Accessories
Manufacturer's Part Number
6203005
Description
3" SCH40 Long Line PVC Coupling
3 In. Schedule 40 Long Line Coupling With No Center Stop
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Conduit Fittings & Accy Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
088700020580 / 00088700020580
Weight per unit
25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$35.37 (Each)
Carton
$884.28 (Per 25)
Resources
Images
 
 
6203005 - Large Image
 
6203005 - Small Image
Attachments
 
 
6203005 - Specification Sheet
Other Links
 
 
6203005 - Other
 
6203005 - Other
 
6203005 - Other
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
Gray
Dimensions and Weight
Length
6.75
Descriptions
Description
3" SCH40 LONG LINE PVC COUPLING
Product Type
3 TC40 L/Line CPLG NS
Features
CANTEX 6203005 is a 3 in. Schedule 40 Long Line Coupling with No Center Stop used to repair or join lengths of conduit pipe together with two solvent weld socket ends
extra long description
CTX 6203005 3 TC40 L/LINE CPLG NS
Long Description
3 in. Schedule 40 Long Line Coupling with No Center Stop
Special Features
For use with Schedule 40 and Schedule 80 conduit
Additional Information
outside diameter
3.563
Schedule
40
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
6203005
GTIN
00088700020580
UPC
088700020580
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
Schedule 40 Long Line Coupling with no Center Stop
Trade Size
Trade Size
3
Packaging
Weight per each
25
Carton
25
Uses, Certifications, and Standards
standard
Meets NEMA TC-3 Standards
Application
Schedule 40 Long Line Coupling with no Center Stop
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 6203005.
Jump To:

Similar Items

Similar items are close alternatives to 6203005, though they may not be 100% alike.

COUPLER
  • MFR Part #: 6203000
  • GTIN: 00088700020573
  • Manufacturer: CANTEX INC.
COUPLER
  • MFR Part #: 6203007
  • GTIN: 00088700020597
  • Manufacturer: CANTEX INC.
COUPLER
  • MFR Part #: 6203009
  • GTIN: 00088700020603
  • Manufacturer: CANTEX INC.
COUPLER
  • MFR Part #: 6203002
  • GTIN: 00088700023413
  • Manufacturer: CANTEX INC.
COUPLER
  • MFR Part #: 6203006
  • GTIN: 00088700023420
  • Manufacturer: CANTEX INC.
COUPLER
  • MFR Part #: 6203010
  • GTIN: 00088700023437
  • Manufacturer: CANTEX INC.
COUPLER
  • MFR Part #: 6141702
  • GTIN: 00088700024236
  • Manufacturer: CANTEX INC.
COUPLER
  • MFR Part #: 6141703
  • GTIN: 00088700026858
  • Manufacturer: CANTEX INC.

* All prices subject to change.

Begin Live Chat