6202010 - 4" SCH40 Long Line PVC Coupling

Cantex Inc.

  • $24.87 (Each)
  • $24.87 (Each)

  • $373.10 (Per 15)

  • $2,487.35 (Per 100)

In-Stock: 267 available at other locations ( find a store with stock)
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
6202010
Manufacturer
Cantex Inc.
Manufacturer's Part Number
6202010
Description
4" SCH40 Long Line PVC Coupling
Cantex 6202010 Is A 4 In. Schedule 40 Long Line Center Stop Coupling Used to Repair or Join Lengths Of Conduit Pipe Together With Two Solvent Weld Socket Ends
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Conduit Fittings & Accy Mark as Incorrect
Suggest a New Category
Classification
PVC Conduit Fittings & Accessories
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
088700034105 / 00088700539884
Weight per unit
1.172 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$24.87 (Each)
Carton
$373.10 (Per 15)
Stock Availability
Rogers
0 (Find nearest stock)
Springdale
40
All Stores
267
Resources
Other Links
 
 
6202010 - Other
 
6202010 - Other
Images
 
 
6202010 - Small Image
 
6202010 - Large Image
Attachments
 
 
6202010 - Specification Sheet
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
Gray
Dimensions and Weight
Length
6.5
Size
4 in. Schedule 40 Long Line Center Stop Coupling
Descriptions
Description
4" SCH40 LONG LINE PVC COUPLING
Extra Long Description
CTX 6202010 4 TC40 LG LN CS MLD CPL
Features
CANTEX 6202010 is a 4 in. Schedule 40 Long Line Center Stop Coupling used to repair or join lengths of conduit pipe together with two solvent weld socket ends
Long Description
CANTEX 6202010 is a 4 in. Schedule 40 Long Line Center Stop Coupling used to repair or join lengths of conduit pipe together with two solvent weld socket ends
Product Type
4 TC40 LG LN CS MLD CPLG
Special Features
For use with Schedule 40 and Schedule 80 conduit
Additional Information
Outside Diameter
4.500
Schedule
40
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
6202010
GTIN
00088700539884
UPC
088700034105
Taxonomies, Classifications, and Categories
Type
Schedule 40 Long Line Center Stop Coupling
Trade Size
Trade Size
4
Packaging
Weight per each
1.172
Carton
15
Uses, Certifications, and Standards
Application
Schedule 40 Long Line Center Stop Coupling
Standard
Meets NEMA TC-3 Standards
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 6202010.
Jump To:

Similar Items

Similar items are close alternatives to 6202010, though they may not be 100% alike.

Cross Referenced

These items are similar to 6202010 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
6202010 Cantex 00088700539884
E941N Thomas & Betts 00034481061731

* All prices subject to change.

Begin Live Chat