6201001 - 2" Swedge Coupling Fabricated

Cantex, Inc

  • $13.96 (Each)
  • $13.96 (Each)

  • $279.13 (Per 20)

  • $1,395.67 (Per 100)

In-Stock: 4 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
6201001
Manufacturer
Cantex, Inc
Manufacturer's Part Number
Description
2" Swedge Coupling Fabricated
Cantex 6201001 Is A 2 In. Schedule 40 Swedged Coupling Used to Join Lengths Of Conduit Pipe Together With Two Solvent Weld Bell Ends
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Conduit Fittings & Accy Mark as Incorrect
Suggest a New Category
Classification
PVC Conduit Fittings & Accessories
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
088700034150 / 00088700034150
Weight per unit
0.76 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.96 (Each)
Carton
$13.96 (Each)
Standard Packaging
$279.13 (Per 20)
Stock Availability
Lufkin
0 (Find nearest stock)
Nacogdoches
0
All Stores
4
Resources
Images
 
 
6201001 - Small Image
 
6201001 - Large Image
Attachments
 
 
6201001 - Specification Sheet
Other Links
 
 
6201001 - Other
 
6201001 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Length
5.5
Size
2 in. Schedule 40 Swedged Coupling
Descriptions
Description
2" SWEDGE COUPLING FABRICATED
Extra Long Description
CTX 6201001 2 TC40 CPLG SWEDGED
Features
CANTEX 6201001 is a 2 in. Schedule 40 Swedged Coupling used to join lengths of conduit pipe together with two solvent weld bell ends
Long Description
CANTEX 6201001 is a 2 in. Schedule 40 Swedged Coupling used to join lengths of conduit pipe together with two solvent weld bell ends
Product Type
2 TC40 CPLG Swedged
Additional Information
Outside Diameter
2.625
Schedule
40
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
6201001
GTIN
00088700034150
UPC
088700034150
Taxonomies, Classifications, and Categories
Type
Schedule 40 Swedged Coupling
Trade Size
Trade Size
2
Packaging
Weight per each
0.76
Carton
1
Package
20
Uses, Certifications, and Standards
Application
Schedule 40 Swedged Coupling
Standard
Meets standard NEMA TC3
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 4

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Nashville RDC
4 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat