5336029 - 5X2 Intermediate Spacer

Cantex Inc.

  • $2.55 (Each)
  • $2.55 (Each)

  • $140.49 (Per 55)

  • $255.44 (Per 100)
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
5336029
Manufacturer
Cantex Inc.
Manufacturer's Part Number
5336029
Description
5X2 Intermediate Spacer
Cantex 5336029 Is A 5 X 2 In. Intermediate Spacer Used to Create Concrete Encased Duct Banks That Are Strong and Stable With Consistent Duct Separation. The 5 X 2 In. Intermediate Spacer Can Handle Up to 5" Diameter Conduit With 2" Spacing Between Conduit Runs.
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Conduit Fittings & Accy Mark as Incorrect
Suggest a New Category
Classification
PVC Spacers
UNSPSC
39131705 - Cable tray fitting and accessories
UPC/GTIN
088700538887 / 00088700538887
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.55 (Each)
Carton
$140.49 (Per 55)
Stock Availability
Local Store
Find nearby stock
All Stores
2
Resources
Other Links
 
 
5336029 - Other
 
5336029 - Other
Images
 
 
5336029 - Small Image
 
5336029 - Large Image
Attachments
 
 
5336029 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2

Location search:

Distribution Centers

Location Stock Available
DFW RDC
1 View Store

A-L

Location Stock Available
Denton
1 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of 5336029.
Jump To:

Cross Referenced

These items are similar to 5336029 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
5336029 Cantex 00088700538887
6268050020 JM Eagle 00098179206033
S289PJ Thomas & Betts n/a
S289PJN Thomas & Betts 00034481004561
1340 Topaz 00751338233355
59525 Certaineed n/a
29561 IPEX n/a

* All prices subject to change.

Begin Live Chat