5233847 - 2-1/2" SCH40 90D 24"R PVC Elbow Bell End

PVC & Accessories

  • $27.58 (Each)
  • $27.58 (Each)

In-Stock: 8 available locally (Centennial, CO) ( change location)
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
5233847
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5233847
Description
2-1/2" SCH40 90D 24"R PVC Elbow Bell End
Cantex 5233847 Is A 2-1/2 In. X 90-Degree X 24 In. Radius Bell End Schedule 40 Special Radius Elbow Used to Change The Direction Of A Conduit Run By 90-Degree
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC SCH 40 Elbows Mark as Incorrect
Suggest a New Category
Classification
PVC Elbows
UNSPSC
N/A
UPC/GTIN
088700022249 / 00088700015449
Weight per unit
7.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$27.58 (Each)
Stock Availability
Centennial
8 (Check another store)
Denver
50
All Stores
243
Resources
Images
 
 
5233847 - Small Image
 
5233847 - Large Image
Attachments
 
 
5233847 - Specification Sheet
Other Links
 
 
5233847 - Other
 
5233847 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
2-1/2 in. x 90-Degree x 24 in. Radius Bell End Schedule 40 Special Radius Elbow
Descriptions
Description
2-1/2" SCH40 90D 24"R PVC ELBOW BELL END
Long Description
CANTEX 5233847 is a 2-1/2 in. x 90-Degree x 24 in. Radius Bell End Schedule 40 Special Radius Elbow used to change the direction of a conduit run by 90-Degree
Features
CANTEX 5233847 is a 2-1/2 in. x 90-Degree x 24 in. Radius Bell End Schedule 40 Special Radius Elbow used to change the direction of a conduit run by 90-Degree
Product Type
2 1/2 UL40 90 BND 24"RB
extra long description
CTX 5233847 2 1/2 UL40 90 BND 24"RB
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5233847
GTIN
00088700015449
UPC
088700022249
Taxonomies, Classifications, and Categories
Category Description
PVC ELBOWS
Type
2-1/2 in. x 90-Degree x 24 in. Radius Bell End Schedule 40 Special Radius Elbow
Trade Size
Trade Size
2 1/2
Packaging
Weight per each
7.15
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 5233847.
Jump To:

Cross Referenced

These items are similar to 5233847 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
5233847 Cantex 00088700015449
UA9DKB Thomas & Betts n/a
124724 Topaz 00751338817302

* All prices subject to change.

Begin Live Chat