5233842 - 4" SCH40 90D 36"R PVC Elbow Bell End

Cantex Inc.

  • $69.56 (Each)
  • $69.56 (Each)

In-Stock: 1,148 available at other locations ( find a store with stock)
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
5233842
Manufacturer
Cantex Inc.
Manufacturer's Part Number
5233842
Description
4" SCH40 90D 36"R PVC Elbow Bell End
Schedule 40 Special Radius Elbow, Indoor/Outdoor Application, 90 ° Bend Angle, 36.000 In Bend Radius, Gray Color/Finish, 56.500 In Length, Made In Usa, 48 PL Package Quantity, Schedule 40 Nonmetallic PVC Construction Bell End, Etl Listed;Ul 651 and Nema TC-3, 4 In Trade Size
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Sch 40 Elbows Mark as Incorrect
Suggest a New Category
Classification
PVC Elbows
UNSPSC
N/A
UPC/GTIN
088700022195 / 00088700015609
Weight per unit
12.524 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$69.56 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
1,148
Resources
Other Links
 
 
5233842 - Other
 
5233842 - Other
Images
 
 
5233842 - Small Image
 
5233842 - Small Image
 
5233842 - Large Image
 
5233842 - Large Image
Attachments
 
 
5233842 - Specification Sheet
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
56.500 in
Size
4 in. x 90-Degree x 36 in. Radius Bell End Schedule 40 Special Radius Elbow
Descriptions
Description
4" SCH40 90D 36"R PVC ELBOW BELL END
Extra Long Description
CTX 5233842 4 UL40 90 BND 36"RB
Features
CANTEX 5233842 is a 4 in. x 90-Degree x 36 in. Radius Bell End Schedule 40 Special Radius Elbow used to change the direction of a conduit run by 90-Degree
Long Description
Schedule 40 Special Radius Elbow, Indoor/Outdoor Application, 90 ° Bend Angle, 36.000 in Bend Radius, Gray Color/Finish, 56.500 in Length, Made in USA, 48 PL Package Quantity, Schedule 40 Nonmetallic PVC Construction Bell End, ETL Listed;UL 651 and NEMA TC-3, 4 in Trade Size
Product Type
Schedule 40 Special Radius Elbow
Short Description
Schedule 40 Special Radius Elbow, 4 in, 90°, Gray, 48 PL
Special Features
Schedule 40 Nonmetallic PVC Construction Bell End
Additional Information
Bend Angle
90 °
Bend Radius
36.000 in
Color/Finish
Gray
For Use With
Ground/Buried
Made In USA
yes
Package Quantity
48 PL
Standards Met
ETL Listed;UL 651 and NEMA TC-3
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5233842
GTIN
00088700015609
UPC
088700022195
Taxonomies, Classifications, and Categories
Category Description
PVC ELBOWS
Type
4 in. x 90-Degree x 36 in. Radius Bell End Schedule 40 Special Radius Elbow
Trade Size
Trade Size
4 in
Packaging
Weight per each
12.524
Carton
1
Uses, Certifications, and Standards
Application
Indoor/Outdoor
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 5233842.
Jump To:

Similar Items

Similar items are close alternatives to 5233842, though they may not be 100% alike.

Cross Referenced

These items are similar to 5233842 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
5233842 Cantex 00088700015609
UA9FNB Thomas & Betts 00034481196761
125036 Topaz 00751338501119

* All prices subject to change.

Begin Live Chat