5233841 - 5" SCH40 90D 36"R PVC Elbow Bell End

Cantex Inc.

  • Special Order Item
  • $0.00 (Each)

In-Stock: 54 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5233841
Manufacturer
Cantex Inc.
Manufacturer's Part Number
5233841
Description
5" SCH40 90D 36"R PVC Elbow Bell End
Cantex 5233841 Is A 5 In. X 90-Degree X 36 In. Radius Bell End Schedule 40 Special Radius Elbow Used to Change The Direction Of A Conduit Run By 90-Degree
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Sch 40 Elbows Mark as Incorrect
Suggest a New Category
Classification
PVC Elbows
UNSPSC
N/A
UPC/GTIN
088700015623 / 00088700015623
Weight per unit
2.52 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Palestine
0 (Find nearest stock)
Nacogdoches
0
All Stores
54
Resources
Images
 
 
5233841 - Small Image
 
5233841 - Large Image
Attachments
 
 
5233841 - Specification Sheet
Other Links
 
 
5233841 - Other
 
5233841 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
5 in. x 90-Degree x 36 in. Radius Bell End Schedule 40 Special Radius Elbow
Descriptions
Description
5" SCH40 90D 36"R PVC ELBOW BELL END
Extra Long Description
CTX 5233841 5 UL40 90 BND 36"RB
Features
CANTEX 5233841 is a 5 in. x 90-Degree x 36 in. Radius Bell End Schedule 40 Special Radius Elbow used to change the direction of a conduit run by 90-Degree
Long Description
CANTEX 5233841 is a 5 in. x 90-Degree x 36 in. Radius Bell End Schedule 40 Special Radius Elbow used to change the direction of a conduit run by 90-Degree
Product Type
5 UL40 90 BND 36"RB
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5233841
GTIN
00088700015623
UPC
088700015623
Taxonomies, Classifications, and Categories
Category Description
PVC ELBOWS
Type
5 in. x 90-Degree x 36 in. Radius Bell End Schedule 40 Special Radius Elbow
Trade Size
Trade Size
5
Packaging
Weight per each
2.52
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 54

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Austin RDC
54 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat