5233834 - 6" SCH40 90D PVC Elbow Bell End

PVC & Accessories

  • $133.91 (Each)
  • $133.91 (Each)

  • $13,391.10 (Per 100)
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
5233834
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5233834
Description
6" SCH40 90D PVC Elbow Bell End
6 In. X 90-Degree Bell End Schedule 40 Standard Radius Elbow
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC SCH 40 Elbows Mark as Incorrect
Suggest a New Category
Classification
PVC Elbows
UNSPSC
N/A
UPC/GTIN
088700537736 / 00088700537736
Weight per unit
18.644 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$133.91 (Each)
Carton
$133.91 (Each)
Resources
Other Links
 
 
5233834 - Other
 
5233834 - Other
 
5233834 - Other
Images
 
 
5233834 - Small Image
 
5233834 - Large Image
Attachments
 
 
5233834 - Specification Sheet
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
6 in. x 90-Degree Bell End Schedule 40 Standard Radius Elbow
Description
6" SCH40 90D PVC ELBOW BELL END
Features
CANTEX 5233834 is a 6 in. x 90-Degree Bell End Schedule 40 Standard Radius Elbow used to change the direction of a conduit run by 90-Degree
Product Type
6 UL40 90 BND STD RB
extra long description
CTX 5233834 6 UL40 90 BND STD RB
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5233834
GTIN
00088700537736
UPC
088700537736
Taxonomies, Classifications, and Categories
Category Description
PVC ELBOWS
Packaging
Weight per each
18.644
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 5233834.
Jump To:

Similar Items

Similar items are close alternatives to 5233834, though they may not be 100% alike.

STANDARD RADIUS ELBOW
  • MFR Part #: 5233835
  • GTIN: 00088700537743
  • Manufacturer: CANTEX INC.
Cross Referenced

These items are similar to 5233834 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
802764 Allied Tube & Conduit 00091111040979
5233834 Cantex 00088700537736
75900600 JM Eagle 00098179221135
78599 Multi Fittings Corp n/a
UA9ARB Thomas & Betts 00034481196280
1250B Topaz 00751338231757
EE6590B Multi Fittings Corp n/a
MUA9AR Picoma Industries n/a

* All prices subject to change.

Begin Live Chat