5233832 - 4" SCH40 90D PVC Elbow Bell End

Cantex Inc.

  • $34.14 (Each)
  • $34.14 (Each)

  • $341.38 (Per 10)

  • $3,413.75 (Per 100)

In-Stock: 197 available at other locations ( find a store with stock)
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
5233832
Manufacturer
Cantex Inc.
Manufacturer's Part Number
5233832
Description
4" SCH40 90D PVC Elbow Bell End
Cantex 5233832 Is A 4 In. X 90-Degree Bell End Schedule 40 Standard Radius Elbow Used to Change The Direction Of A Conduit Run By 90-Degree
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Sch 40 Elbows Mark as Incorrect
Suggest a New Category
Classification
PVC Elbows
UNSPSC
N/A
UPC/GTIN
088700022126 / 00088700537729
Weight per unit
6.1999 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$34.14 (Each)
Carton
$341.38 (Per 10)
Stock Availability
Fort Smith
0 (Find nearest stock)
Springdale
0
All Stores
197
Resources
Other Links
 
 
5233832 - Other
 
5233832 - Other
Images
 
 
5233832 - Small Image
 
5233832 - Large Image
Attachments
 
 
5233832 - Specification Sheet
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
4 in. x 90-Degree Bell End Schedule 40 Standard Radius Elbow
Descriptions
Description
4" SCH40 90D PVC ELBOW BELL END
Extra Long Description
CTX 5233832 4 UL40 90 BND STD RB
Features
CANTEX 5233832 is a 4 in. x 90-Degree Bell End Schedule 40 Standard Radius Elbow used to change the direction of a conduit run by 90-Degree
Long Description
CANTEX 5233832 is a 4 in. x 90-Degree Bell End Schedule 40 Standard Radius Elbow used to change the direction of a conduit run by 90-Degree
Product Type
4 UL40 90 BND STD RB
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5233832
GTIN
00088700537729
UPC
088700022126
Taxonomies, Classifications, and Categories
Category Description
PVC ELBOWS
Type
4 in. x 90-Degree Bell End Schedule 40 Standard Radius Elbow
Trade Size
Trade Size
4
Packaging
Weight per each
6.1999
Carton
10
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 5233832.
Jump To:

Similar Items

Similar items are close alternatives to 5233832, though they may not be 100% alike.

Cross Referenced

These items are similar to 5233832 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
802762 Allied Tube & Conduit 00091111040955
5233832 Cantex 00088700537729
75900400 JM Eagle 00098179221111
PVCB-40090 Madison Electric 00784297004506
78597 Multi Fittings Corp n/a
UA9ANB Thomas & Betts 00034481196266
1250 Topaz 00751338231733
EE5590B Multi Fittings Corp n/a
MUA9AN Picoma Industries n/a

* All prices subject to change.

Begin Live Chat