5233831 - 3-1/2" SCH40 90D PVC Elbow Bell End

Cantex Inc.

  • $27.29 (Each)
  • $27.29 (Each)

  • $327.46 (Per 12)

  • $2,728.85 (Per 100)

In-Stock: 250 available at other locations ( find a store with stock)
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
5233831
Manufacturer
Cantex Inc.
Manufacturer's Part Number
5233831
Description
3-1/2" SCH40 90D PVC Elbow Bell End
Cantex 5233831 Is A 3-1/2 In. X 90-Degree Bell End Schedule 40 Standard Radius Elbow Used to Change The Direction Of A Conduit Run By 90-Degree
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Sch 40 Elbows Mark as Incorrect
Suggest a New Category
Classification
PVC Elbows
UNSPSC
N/A
UPC/GTIN
088700022119 / 00088700537712
Weight per unit
4.878 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$27.29 (Each)
Carton
$327.46 (Per 12)
Stock Availability
Covington
0 (Find nearest stock)
Baton Rouge
0
All Stores
250
Resources
Other Links
 
 
5233831 - Other
 
5233831 - Other
Images
 
 
5233831 - Small Image
 
5233831 - Large Image
Attachments
 
 
5233831 - Specification Sheet
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
3-1/2 in. x 90-Degree Bell End Schedule 40 Standard Radius Elbow
Descriptions
Description
3-1/2" SCH40 90D PVC ELBOW BELL END
Extra Long Description
CTX 5233831 3 1/2 UL40 90 BND STD R
Features
CANTEX 5233831 is a 3-1/2 in. x 90-Degree Bell End Schedule 40 Standard Radius Elbow used to change the direction of a conduit run by 90-Degree
Long Description
CANTEX 5233831 is a 3-1/2 in. x 90-Degree Bell End Schedule 40 Standard Radius Elbow used to change the direction of a conduit run by 90-Degree
Product Type
3 1/2 UL40 90 BND STD RB
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5233831
GTIN
00088700537712
UPC
088700022119
Taxonomies, Classifications, and Categories
Category Description
PVC ELBOWS
Type
3-1/2 in. x 90-Degree Bell End Schedule 40 Standard Radius Elbow
Trade Size
Trade Size
3 1/2
Packaging
Weight per each
4.878
Carton
12
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 250

Location search:

Greater Baton Rouge Area

Location Stock Available
These alternate items can be purchased instead of 5233831.
Jump To:

Similar Items

Similar items are close alternatives to 5233831, though they may not be 100% alike.

Cross Referenced

These items are similar to 5233831 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
5233831 Cantex 00088700537712
75900350 JM Eagle 00098179221081
PVCB-35090 Madison Electric 00784297004483
UA9AMB Thomas & Betts 00034481196259
1249 Topaz 00751338231726
78596 Multi Fittings Corp n/a
EE5090B Multi Fittings Corp n/a
MUA9AM Picoma Industries n/a

* All prices subject to change.

Begin Live Chat