5233812 - 4" SCH40 45D 24"R PVC Elbow Bell End

PVC & Accessories

  • $62.35 (Each)
  • $62.35 (Each)
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
5233812
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5233812
Description
4" SCH40 45D 24"R PVC Elbow Bell End
4 In. X 45-Degree X 24 In. Radius Bell End Schedule 40 Special Radius Elbow
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC SCH 40 Elbows Mark as Incorrect
Suggest a New Category
Classification
PVC Schedule 40 Elbows
UNSPSC
N/A
UPC/GTIN
088700015517 / 00088700015517
Weight per unit
5.202 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$62.35 (Each)
Resources
Other Links
 
 
5233812 - Other
 
5233812 - Other
 
5233812 - Other
Images
 
 
5233812 - Small Image
 
5233812 - Large Image
Attachments
 
 
5233812 - Specification Sheet
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
4" SCH40 45D 24"R PVC ELBOW BELL END
Features
CANTEX 5233812 is a 4 in. x 45-Degree x 24 in. Radius Bell End Schedule 40 Special Radius Elbow used to change the direction of a conduit run by 45-Degree
Product Type
4 UL40 45 BND 24"RB
extra long description
CTX 5233812 4 UL40 45 BND 24"RB
Long Description
4 in. x 45-Degree x 24 in. Radius Bell End Schedule 40 Special Radius Elbow
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5233812
GTIN
00088700015517
UPC
088700015517
Packaging
Weight per each
5.202
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 5233812.
Jump To:

Cross Referenced

These items are similar to 5233812 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
5233812 Cantex 00088700015517
UA7DNB Thomas & Betts 00034481197010

* All prices subject to change.

Begin Live Chat