5144035 - 1-1/2" 2PC PVC Expansion Coupling

PVC & Accessories

  • $41.79 (Each)
  • $41.79 (Each)

  • $208.96 (Per 5)

  • $4,179.17 (Per 100)

In-Stock: 2 available locally (Huntsville, TX) (change location)
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
5144035
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5144035
Description
1-1/2" 2PC PVC Expansion Coupling
Expansion Coupling, 1-1/2 In Trade Size, 9 In Length, 1.938 In Width, Gray, 5.2 LB
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Clamps, Straps, Exp CPLGS Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39131705 - Cable tray fitting and accessories
UPC/GTIN
088700016125 / 00088700547766
Weight per unit
5.196 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$41.79 (Each)
Carton
$208.96 (Per 5)
Stock Availability
Huntsville
2 (Check another store)
Houston RDC
220
All Stores
769
Resources
Images
 
 
5144035 - Small Image
 
5144035 - Large Image
 
5144035 - Large Image
Attachments
 
 
5144035 - Specification Sheet
Other Links
 
 
5144035 - Other
 
5144035 - Other
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
9 in
Width
1.938 in
Descriptions
Product Type
Expansion Coupling
Long Description
Expansion Coupling, 1-1/2 in Trade Size, 9 in Length, 1.938 in Width, Gray, 5.2 lb
Features
CANTEX 5144035 is a 1-1/2 in. Two Piece Expansion Coupling designed to compensate for length changes due to temperature variations in exposed conduit runs.
Short Description
Two Piece Expansion Coupling, 1-1/2 in
Special Features
Two-Piece Construction with a 8 Inch Maximum Expansion;Internal O-Ring Prevents Leakage
Description
1-1/2" 2PC PVC EXPANSION COUPLING
extra long description
CTX 5144035 1 1/2 UL EXP CPLG TWO P
Additional Information
Color/Finish
Gray
for use with
Schedule 40 and 80 Conduit
Standards Met
Ul Listed
package quantity
5 CT
Made in USA
yes
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5144035
GTIN
00088700547766
UPC
088700016125
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Trade Size
Trade Size
1-1/2 in
Packaging
Weight
5.2 lb
Weight per each
5.196
Carton
5
Uses, Certifications, and Standards
Application
Compensate for Length Changes Due to Temperature Variations in Exposed Conduit Runs
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 5144035.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 5144035.

EJ15 1 1/2" PVC Expansion Joint Kraloy
  • Our Part #: 078332
  • Huntsville Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 078332
  • Manufacturer: Multifittings/Kraloy
  • Find: Similar Items
  • Pkg Sizes: 20 ($835.83) ·
078332 - Multifittings/Kraloy

Huntsville Availability: In Stock

Total Availability: In Stock

Book Price

$41.79

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to 5144035, though they may not be 100% alike.

EXPANSION JOINT COUPLING
  • MFR Part #: 5144039
  • GTIN: 00088700016262
  • Manufacturer: CANTEX INC.
EXPANSION JOINT COUPLING
  • MFR Part #: 5144040
  • GTIN: 00088700547810
  • Manufacturer: CANTEX INC.
EXPANSION JOINT COUPLING
  • MFR Part #: 5144041
  • GTIN: 00088700547827
  • Manufacturer: CANTEX INC.
EXPANSION JOINT COUPLING
  • MFR Part #: 5144042
  • GTIN: 00088700547834
  • Manufacturer: CANTEX INC.
Cross Referenced

These items are similar to 5144035 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
5144035 Cantex 00088700547766
61150150 JM Eagle 00098179202363
PEJ-150 Madison Electric 00784297760310
EJ30 Multi Fittings Corp 00622454773851
E945H Thomas & Betts 00034481061250
1075 Topaz 00751338231566
59664 Certaineed n/a
78332 Multi Fittings Corp n/a
ME945H Picoma Industries n/a
77385 IPEX n/a

* All prices subject to change.

Begin Live Chat