5144021 - 3" 1PC PVC Expansion Coupling

Cantex Inc.

  • $61.56 (Each)
  • $61.56 (Each)

  • $615.59 (Per 10)

  • $6,155.88 (Per 100)

In-Stock: 2 available at other locations ( find a store with stock)
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
5144021
Manufacturer
Cantex Inc.
Manufacturer's Part Number
5144021
Description
3" 1PC PVC Expansion Coupling
Cantex 5144021 Is A 3 In. One Piece Expansion Coupling Designed to Compensate For Length Changes Due to Temperature Variations In Exposed Conduit Runs
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Clamps, Straps, Exp Cplgs Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
088700022331 / 00088700528420
Weight per unit
1.276 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$61.56 (Each)
Carton
$615.59 (Per 10)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
2
Resources
Images
 
 
5144021 - Small Image
 
5144021 - Large Image
Attachments
 
 
5144021 - Specification Sheet
Other Links
 
 
5144021 - Other
 
5144021 - Other
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
Gray
Dimensions and Weight
Length
9.25
Size
3 in. One Piece Expansion Coupling
Descriptions
Description
3" 1PC PVC EXPANSION COUPLING
Extra Long Description
CTX 5144021 3 EXP CPLG ONE PIECE
Features
CANTEX 5144021 is a 3 in. One Piece Expansion Coupling designed to compensate for length changes due to temperature variations in exposed conduit runs
Long Description
CANTEX 5144021 is a 3 in. One Piece Expansion Coupling designed to compensate for length changes due to temperature variations in exposed conduit runs
Product Type
3 Exp CPLG One Piece
Special Features
6 in. maximum expansion
Additional Information
Inside Diameter
4
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5144021
GTIN
00088700528420
UPC
088700022331
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
One Piece Expansion Coupling
Trade Size
Trade Size
3
Packaging
Weight per each
1.276
Carton
10
Uses, Certifications, and Standards
Application
One Piece Expansion Coupling
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Abilene
2 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of 5144021.
Jump To:

Similar Items

Similar items are close alternatives to 5144021, though they may not be 100% alike.

Cross Referenced

These items are similar to 5144021 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
5144021 Cantex 00088700528420
E955L Thomas & Betts 00034481176190

* All prices subject to change.

Begin Live Chat