5140036 - 3-1/2" PVC End Cap

Cantex Inc.

  • $26.90 (Each)
  • $26.90 (Each)

  • $672.41 (Per 25)

  • $2,689.64 (Per 100)

In-Stock: 231 available at other locations ( find a store with stock)
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
5140036
Manufacturer
Cantex Inc.
Manufacturer's Part Number
5140036
Description
3-1/2" PVC End Cap
Cantex 5140036 Is A 3-1/2 In. End Cap Designed Top Cap Off PVC Conduit Either Temporarily or Permanently Using PVC Solvent Cement
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Conduit Fittings & Accy Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39131713 - Wiring duct fitting and accessories
UPC/GTIN
088700527669 / 00088700527669
Weight per unit
0.68 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$26.90 (Each)
Carton
$672.41 (Per 25)
Stock Availability
Hope
0 (Find nearest stock)
Texarkana
0
All Stores
231
Resources
Other Links
 
 
5140036 - Other
 
5140036 - Other
Images
 
 
5140036 - Small Image
 
5140036 - Large Image
Attachments
 
 
5140036 - Specification Sheet
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
PVC
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Depth
2.313
Length
4
Size
3 1/2
Width
4
Descriptions
Description
3-1/2" PVC END CAP
Extra Long Description
CTX 5140036 3 1/2 UL END CAPS
Features
CANTEX 5140036 is a 3-1/2 in. End Cap designed top cap off PVC conduit either temporarily or permanently using PVC solvent cement
Long Description
CANTEX 5140036 is a 3-1/2 in. End Cap designed top cap off PVC conduit either temporarily or permanently using PVC solvent cement
Product Type
3 1/2 Ul End Caps
Special Features
For use with Schedule 40 & 80 and EB & DB conduit
Additional Information
Outside Diameter
4.000
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5140036
GTIN
00088700527669
UPC
088700527669
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
END CAP
Trade Size
Trade Size
3 1/2
Packaging
Weight per each
0.68
Carton
25
Uses, Certifications, and Standards
Application
End Cap
Standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 231

Location search:

Greater Texarkana Area

Location Stock Available
These alternate items can be purchased instead of 5140036.
Jump To:

Similar Items

Similar items are close alternatives to 5140036, though they may not be 100% alike.

Cross Referenced

These items are similar to 5140036 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
5140036 Cantex 00088700527669
E958M Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat