5133848 - 2" SCH40 90D 36"R PVC Elbow

PVC & Accessories

  • $33.17 (Each)
  • $33.17 (Each)

In-Stock: 14 available locally (Longview, TX) (change location)
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
5133848
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5133848
Description
2" SCH40 90D 36"R PVC Elbow
90° Elbow, 2 In Trade Size, 56.5 In Length, 2.375 In Outside Diameter, 2.021 In Inside, 36 In Bend Radius, 90 ° Bend Angle, Gray, 0.154 In Wall Thickness, 3.66 LB/Ea
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC SCH 40 Elbows Mark as Incorrect
Suggest a New Category
Classification
PVC Elbows
UNSPSC
N/A
UPC/GTIN
088700518988 / 00088700014657
Weight per unit
3.66 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$33.17 (Each)
Stock Availability
Longview
14 (Check another store)
All Stores
2,191
Resources
Images
 
 
5133848 - Small Image
 
5133848 - Large Image
Attachments
 
 
5133848 - Specification Sheet
Other Links
 
 
5133848 - Other
 
5133848 - Other
 
5133848 - Other
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
56.5 in
Descriptions
Description
2" SCH40 90D 36"R PVC ELBOW
Product Type
90° Elbow
Long Description
90° Elbow, 2 in Trade Size, 56.5 in Length, 2.375 in Outside Diameter, 2.021 in Inside, 36 in Bend Radius, 90 ° Bend Angle, Gray, 0.154 in Wall Thickness, 3.66 lb/EA
Features
CANTEX 5133848 is a 2 in. x 90-Degree x 36 in. Radius Plain End Schedule 40 Special Radius Elbow used to change the direction of a conduit run by 90-Degree.
Short Description
90° Elbow, 2 x 56.500 in, PVC, Gray
Special Features
Plain-End Connections are Solvent Weld
extra long description
CTX 5133848 2 UL40 90 BND 36"R
Additional Information
Inside Diameter
2.021 in
Bend Radius
36 in
Bend Angle
90 °
Color/Finish
Gray
Wall Thickness
0.154 in
for use with
Ground/Buried
Standards Met
Conforms to UL 651 and NEMA TC3;ETL Listed
package quantity
1 ct
Made in USA
yes
outside diameter
2.375 in
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5133848
GTIN
00088700014657
UPC
088700518988
Taxonomies, Classifications, and Categories
Category Description
PVC ELBOWS
Trade Size
Trade Size
2 in
Packaging
Weight
3.66 lb/EA
Weight per each
3.66
Carton
1
Uses, Certifications, and Standards
Application
90°Change in Direction of a Conduit Run
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2,191

Location search:

Greater Longview Area

Location Stock Available
Longview
14 View Store
These alternate items can be purchased instead of 5133848.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 5133848.

2" SCH40 90D 36"R PVC Elbow
  • Our Part #: 068765
  • Longview Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Multifittings/Kraloy
  • Find: Similar Items
  • Pkg Sizes: 120 ($3,980.40) ·
068765 - Multifittings/Kraloy

Longview Availability: In Stock

Total Availability: In Stock

Book Price

$33.17

Each

QTY:
Each
Add
2" SCH40 90D 36"R PVC Elbow
  • Our Part #: 2ELL3690
  • Longview Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 5133848
  • Manufacturer: PVC & Accessories
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($33.17) ·
2ELL3690 - PVC & Accessories

Longview Availability: In Stock

Total Availability: In Stock

Book Price

$33.17

Each

QTY:
Each
Add
2 In. X 90-Degree X 36 In. Radius Plain End Schedule 40 Special Radius Elbow
  • Our Part #: 2ELL9036
  • Longview Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 5133848
  • Manufacturer: PVC & Accessories
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($33.17) ·
2ELL9036 - PVC & Accessories

Longview Availability: In Stock

Total Availability: In Stock

Book Price

$33.17

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 5133848 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
5133848 Cantex 00088700014657
PVC-2009036 Madison Electric 00784297804823
UA9FJ Thomas & Betts n/a
UA9FJ-UPC Thomas & Betts 00034481088950
1415 Topaz 00751338500396
EL29036NM Eaton Crouse-Hinds n/a

* All prices subject to change.

Begin Live Chat