5133848 - 2" SCH40 90D 36"R PVC Elbow

Cantex Inc.

  • $33.17 (Each)
  • $33.17 (Each)
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
5133848
Manufacturer
Cantex Inc.
Manufacturer's Part Number
5133848
Description
2" SCH40 90D 36"R PVC Elbow
90° Elbow, 2 In Trade Size, 56.5 In Length, 2.375 In Outside Diameter, 2.021 In Inside, 36 In Bend Radius, 90 ° Bend Angle, Gray, 0.154 In Wall Thickness, 3.66 LB/Ea
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Sch 40 Elbows Mark as Incorrect
Suggest a New Category
Classification
PVC Elbows
UNSPSC
N/A
UPC/GTIN
088700518988 / 00088700014657
Weight per unit
3.66 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$33.17 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
2,489
Resources
Attachments
 
 
5133848 - Specification Sheet
Other Links
 
 
5133848 - Other
 
5133848 - Other
Images
 
 
5133848 - Small Image
 
5133848 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2,489

Location search:
These alternate items can be purchased instead of 5133848.
Jump To:

Cross Referenced

These items are similar to 5133848 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
5133848 Cantex 00088700014657
PVC-2009036 Madison Electric 00784297804823
UA9FJ Thomas & Betts n/a
UA9FJ-UPC Thomas & Betts 00034481088950
1415 Topaz 00751338500396
EL29036NM Eaton Crouse-Hinds n/a

* All prices subject to change.

Begin Live Chat