5133737 - 3/4" PVC Two-Hole Strap

PVC & Accessories

  • $0.71 (Each)
  • $0.71 (Each)

  • $70.81 (Per 100)

  • $141.62 (Per 200)

In-Stock: 200 available locally (Stockbridge, GA) (change location)
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
5133737
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5133737
Description
3/4" PVC Two-Hole Strap
Pipe Strap, 3/4 In Trade Size, 2.500 In Length, 2 In Width, 1.250 In Height, Gray, 0.0120 LB
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Clamps, Straps, Exp CPLGS Mark as Incorrect
Suggest a New Category
Classification
PVC Straps
UNSPSC
39131713 - Wiring duct fitting and accessories
UPC/GTIN
088700567955 / 00088700567955
Weight per unit
0.012 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.71 (Each)
Carton
$141.62 (Per 200)
Stock Availability
Stockbridge
200 (Check another store)
Atlanta
110
All Stores
18,957
Resources
Images
 
 
5133737 - Small Image
 
5133737 - Large Image
 
5133737 - Large Image
Attachments
 
 
5133737 - Specification Sheet
Other Links
 
 
5133737 - Other
 
5133737 - Other
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
PVC
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Height
1.250 in
Length
2.500 in
Width
2 in
Size
3/4 in.
Descriptions
Special Features
Two Holes in The Feet of the Clamp Allow Mounting the Screws/Nails;Durable Non-Conductive PVC Will Not Rust or Corrode
Product Type
Pipe Strap
Long Description
Pipe Strap, 3/4 in Trade Size, 2.500 in Length, 2 in Width, 1.250 in Height, Gray, 0.0120 lb
Features
CANTEX 5133737 is a 3/4 in. Conduit Clamp / Strap which is a U-shaped conduit support used to anchor conduit to interior or exterior surfaces.
Short Description
Conduit Clamp/Strap, 3/4 in
Description
3/4" PVC TWO-HOLE STRAP
extra long description
CTX 5133737 3/4 UL TWO HOLE STRAP
Additional Information
Color/Finish
Gray
for use with
Schedule 40 and 80 Conduit
Standards Met
UL Listed;CSA Certified
package quantity
200 CT
Made in USA
yes
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5133737
GTIN
00088700567955
UPC
088700567955
Taxonomies, Classifications, and Categories
Category Description
PVC STRAPS
Type
Conduit Clamp
Trade Size
Trade Size
3/4 in
Packaging
Weight
0.0120 lb
Weight per each
0.012
Carton
200
Uses, Certifications, and Standards
Application
Anchors and Supports Conduit to Interior/Exterior Surfaces
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 18,957

Location search:
These alternate items can be purchased instead of 5133737.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 5133737.

PS07 3/4" PVC Pipe Strap 2 Hole Kraloy
  • Our Part #: 078376
  • Stockbridge Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 078376
  • Manufacturer: Multifittings/Kraloy
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($0.71) ·
078376 - Multifittings/Kraloy

Stockbridge Availability: In Stock

Total Availability: In Stock

Book Price

$0.71

Each

QTY:
Each
Add
3/4 Inch PVC Conduit Clamp
  • Our Part #: E977EC
  • Stockbridge Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: E977EC
  • Manufacturer: PVC & Accessories
  • Find: Similar Items
  • Pkg Sizes: 100 ($70.81) ·
E977EC - PVC & Accessories

Stockbridge Availability: In Stock

Total Availability: In Stock

Book Price

$0.71

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to 5133737, though they may not be 100% alike.

3/4 Inch PVC Conduit Clamp
  • Our Part #: E977EC
  • Stockbridge Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: E977EC
  • Manufacturer: PVC & Accessories
  • Find: Similar Items
  • Pkg Sizes: 100 ($70.81) ·
E977EC - PVC & Accessories

Stockbridge Availability: In Stock

Total Availability: In Stock

Book Price

$0.71

Each

QTY:
Each
Add
Conduit Clamp, Size 3/4 Inch, Length 2.40 Inches, Width 0.50 Inches, Height 1.25...
  • Our Part #: E977EC
  • Stockbridge Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: E977EC
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 100 ($215.15) ·
E977EC - Abb Installation Products, Inc

Stockbridge Availability: Out Of Stock

Total Availability: In Stock

Book Price

$2.15

Each

QTY:
Each
Add
CONDUIT STRAP
  • MFR Part #: 5133736
  • GTIN: 00088700567948
  • Manufacturer: CANTEX INC.
CONDUIT STRAP
  • MFR Part #: 5133738
  • GTIN: 00088700567962
  • Manufacturer: CANTEX INC.
CONDUIT STRAP
  • MFR Part #: 5133733
  • GTIN: 00088700567979
  • Manufacturer: CANTEX INC.
CONDUIT STRAP
  • MFR Part #: 5133734
  • GTIN: 00088700567986
  • Manufacturer: CANTEX INC.
CONDUIT STRAP
  • MFR Part #: 5133735
  • GTIN: 00088700567993
  • Manufacturer: CANTEX INC.
Cross Referenced

These items are similar to 5133737 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
5133737 Cantex 00088700567955
GCC-220 Gardner Bender 00032076003302
PS15 IPEX n/a
61780075 JM Eagle 00098179205289
PS-75 Madison Electric 00784297761478
PS75 Minerallac 00784610690751
19492 Morris 00601986194921
PS15 Multi Fittings Corp 00622454778122
E977EC Thomas & Betts 00034481069423
1062 Topaz 00751338230644
59281 Certaineed n/a
78376 Multi Fittings Corp n/a
ME977EC Picoma Industries n/a

* All prices subject to change.

Begin Live Chat