5133736 - 1/2" PVC Two-Hole Strap

PVC & Accessories

  • $0.53 (Each)
  • $0.53 (Each)

  • $52.71 (Per 100)

  • $158.13 (Per 300)

In-Stock: 241 available locally (Gilbert, AZ) (change location)
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
5133736
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5133736
Description
1/2" PVC Two-Hole Strap
Pipe Strap, 1/2 In Trade Size, 2.188 In Length, 1.688 In Width, 1 In Height, Gray, 0.0060 LB
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Clamps, Straps, Exp CPLGS Mark as Incorrect
Suggest a New Category
Classification
PVC Straps
UNSPSC
39131713 - Wiring duct fitting and accessories
UPC/GTIN
088700567948 / 00088700567948
Weight per unit
0.006 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.53 (Each)
Carton
$158.13 (Per 300)
Stock Availability
Gilbert
241 (Check another store)
Phoenix
468
All Stores
18,966
Resources
Images
 
 
5133736 - Small Image
 
5133736 - Large Image
 
5133736 - Large Image
Attachments
 
 
5133736 - Specification Sheet
Other Links
 
 
5133736 - Other
 
5133736 - Other
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
PVC
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Length
2.188 in
Width
1.688 in
Height
1 in
Size
1/2 in.
Descriptions
Product Type
Pipe Strap
Long Description
Pipe Strap, 1/2 in Trade Size, 2.188 in Length, 1.688 in Width, 1 in Height, Gray, 0.0060 lb
Features
CANTEX 5133736 is a 1/2 in. Conduit Clamp / Strap which is a U-shaped conduit support used to anchor conduit to interior or exterior surfaces.
Short Description
Conduit Clamp/Strap, 1/2 in
Special Features
Two Holes in The Feet of the Clamp Allow Mounting the Screws/Nails;Durable Non-Conductive PVC Will Not Rust or Corrode
Description
1/2" PVC TWO-HOLE STRAP
extra long description
CTX 5133736 1/2 UL TWO HOLE STRAP
Additional Information
Color/Finish
Gray
for use with
Schedule 40 and 80 Conduit
Standards Met
UL Listed;CSA Certified
package quantity
300 CT
Made in USA
yes
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5133736
GTIN
00088700567948
UPC
088700567948
Taxonomies, Classifications, and Categories
Category Description
PVC STRAPS
Type
Conduit Clamp
Trade Size
Trade Size
1/2 in
Packaging
Weight
0.0060 lb
Weight per each
0.006
Carton
300
Uses, Certifications, and Standards
Application
Anchors and Supports Conduit to Interior/Exterior Surfaces
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 18,966

Location search:
These alternate items can be purchased instead of 5133736.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 5133736.

1/2 Inch PVC Conduit Clamp
  • Our Part #: E977DC
  • Gilbert Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: E977DC
  • Manufacturer: PVC & Accessories
  • Find: Similar Items
  • Pkg Sizes: 100 ($52.71) ·
E977DC - PVC & Accessories

Gilbert Availability: In Stock

Total Availability: In Stock

Book Price

$0.53

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to 5133736, though they may not be 100% alike.

1/2 Inch PVC Conduit Clamp
  • Our Part #: E977DC
  • Gilbert Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: E977DC
  • Manufacturer: PVC & Accessories
  • Find: Similar Items
  • Pkg Sizes: 100 ($52.71) ·
E977DC - PVC & Accessories

Gilbert Availability: In Stock

Total Availability: In Stock

Book Price

$0.53

Each

QTY:
Each
Add
CONDUIT STRAP
  • MFR Part #: 5133737
  • GTIN: 00088700567955
  • Manufacturer: CANTEX INC.
CONDUIT STRAP
  • MFR Part #: 5133738
  • GTIN: 00088700567962
  • Manufacturer: CANTEX INC.
CONDUIT STRAP
  • MFR Part #: 5133733
  • GTIN: 00088700567979
  • Manufacturer: CANTEX INC.
CONDUIT STRAP
  • MFR Part #: 5133734
  • GTIN: 00088700567986
  • Manufacturer: CANTEX INC.
CONDUIT STRAP
  • MFR Part #: 5133735
  • GTIN: 00088700567993
  • Manufacturer: CANTEX INC.
Cross Referenced

These items are similar to 5133736 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
5133736 Cantex 00088700567948
GCC-120 Gardner Bender 00032076003296
PS10 IPEX n/a
61780050 JM Eagle 00098179205272
PS-50 Madison Electric 00784297761461
PS50 Minerallac 00784610690508
19490 Morris 00601986194907
PS10 Multi Fittings Corp 00622454778115
E977DC Thomas & Betts 00034481069416
1061 Topaz 00751338230637
59280 Certaineed n/a
78375 Multi Fittings Corp n/a
ME977DC Picoma Industries n/a

* All prices subject to change.

Begin Live Chat