5133735 - 2" PVC Two-Hole Strap

PVC & Accessories

  • $1.27 (Each)
  • $1.27 (Each)

  • $127.24 (Per 100)

  • $254.48 (Per 200)

In-Stock: 387 available locally (Galena Park, TX) (change location)
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
5133735
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5133735
Description
2" PVC Two-Hole Strap
Pipe Strap, 2 In Trade Size, 4 In Length, 3.313 In Width, 2.563 In Height, Gray
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Clamps, Straps, Exp CPLGS Mark as Incorrect
Suggest a New Category
Classification
PVC Straps
UNSPSC
39131713 - Wiring duct fitting and accessories
UPC/GTIN
088700567993 / 00088700567993
Weight per unit
0.035 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.27 (Each)
Carton
$254.48 (Per 200)
Stock Availability
Galena Park
387 (Check another store)
Deer Park
426
All Stores
5,570
Resources
Images
 
 
5133735 - Small Image
 
5133735 - Large Image
 
5133735 - Large Image
Attachments
 
 
5133735 - Specification Sheet
Other Links
 
 
5133735 - Other
 
5133735 - Other
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
PVC
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Length
4 in
Width
3.313 in
Height
2.563 in
Size
2 in.
Descriptions
Product Type
Pipe Strap
Long Description
Pipe Strap, 2 in Trade Size, 4 in Length, 3.313 in Width, 2.563 in Height, Gray
Features
CANTEX 5133735 is a 2 in. Conduit Clamp / Strap which is a U-shaped conduit support used to anchor conduit to interior or exterior surfaces.
Short Description
Conduit Clamp/Strap, 2 in
Special Features
Two Holes in The Feet of the Clamp Allow Mounting the Screws/Nails;Durable Non-Conductive PVC Will Not Rust or Corrode
extra long description
CTX 5133735 2 UL TWO HOLE STRAP
Description
2" PVC TWO-HOLE STRAP
Additional Information
package quantity
200 CT
Made in USA
yes
Color/Finish
Gray
for use with
Schedule 40 and 80 Conduit
Standards Met
UL Listed;CSA Certified
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5133735
GTIN
00088700567993
UPC
088700567993
Taxonomies, Classifications, and Categories
Category Description
PVC STRAPS
Type
Conduit Clamp
Packaging
Weight per each
0.035
Carton
200
Uses, Certifications, and Standards
Application
Anchors and Supports Conduit to Interior/Exterior Surfaces
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 5133735.
Jump To:

Similar Items

Similar items are close alternatives to 5133735, though they may not be 100% alike.

Clamp, 2 In Trade Size, 4.18 In Length, 0.76 In Width, 2.49 In Height, Gray, 6.2...
  • Our Part #: E977JC
  • Galena Park Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: E977JC
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 25 ($140.43) ·
E977JC - Abb Installation Products, Inc

Galena Park Availability: Out Of Stock

Total Availability: In Stock

Book Price

$5.62

Each

QTY:
Each
Add
CONDUIT STRAP
  • MFR Part #: 5133736
  • GTIN: 00088700567948
  • Manufacturer: CANTEX INC.
CONDUIT STRAP
  • MFR Part #: 5133737
  • GTIN: 00088700567955
  • Manufacturer: CANTEX INC.
CONDUIT STRAP
  • MFR Part #: 5133738
  • GTIN: 00088700567962
  • Manufacturer: CANTEX INC.
CONDUIT STRAP
  • MFR Part #: 5133733
  • GTIN: 00088700567979
  • Manufacturer: CANTEX INC.
CONDUIT STRAP
  • MFR Part #: 5133734
  • GTIN: 00088700567986
  • Manufacturer: CANTEX INC.
Cross Referenced

These items are similar to 5133735 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
5133735 Cantex 00088700567993
GCC-610 Gardner Bender 00032076003340
PS35 IPEX n/a
61780200 JM Eagle 00098179205326
PS-200 Madison Electric 00784297761515
PS200 Minerallac 00784610692007
19500 Morris 00601986195003
PS35 Multi Fittings Corp 00622454778160
E977JC Thomas & Betts 00034481069461
1066 Topaz 00751338230682
59285 Certaineed n/a
78380 Multi Fittings Corp n/a
ME977JC Picoma Industries n/a

* All prices subject to change.

Begin Live Chat