5133733 - 1-1/4" PVC Two-Hole Strap

Cantex Inc.

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 100)

  • $0.00 (Per 200)

In-Stock: 3,564 available at other locations ( find a store with stock)
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
5133733
Manufacturer
Cantex Inc.
Manufacturer's Part Number
5133733
Description
1-1/4" PVC Two-Hole Strap
Pipe Strap, 1-1/4 In Trade Size, 3.125 In Length, 2.500 In Width, 1.813 In Height, Gray, 0.0230 LB
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Clamps, Straps, Exp Cplgs Mark as Incorrect
Suggest a New Category
Classification
PVC Straps
UNSPSC
39131713 - Wiring duct fitting and accessories
UPC/GTIN
088700567979 / 00088700567979
Weight per unit
0.023 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Durant
0 (Find nearest stock)
Oklahoma City
0
All Stores
3,564
Resources
Other Links
 
 
5133733 - Other
 
5133733 - Other
Images
 
 
5133733 - Large Image
 
5133733 - Large Image
 
5133733 - Small Image
Attachments
 
 
5133733 - Specification Sheet
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
PVC
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Height
1.813
Length
3.125 in
Size
1 1/4
Width
2.500 in
Descriptions
Description
1-1/4" PVC TWO-HOLE STRAP
Extra Long Description
CTX 5133733 1 1/4 UL TWO HOLE STRAP
Features
CANTEX 5133733 is a 1-1/4 in. Conduit Clamp / Strap which is a U-shaped conduit support used to anchor conduit to interior or exterior surfaces.
Long Description
Pipe Strap, 1-1/4 in Trade Size, 3.125 in Length, 2.500 in Width, 1.813 in Height, Gray, 0.0230 lb
Product Type
Pipe Strap
Short Description
Conduit Clamp/Strap, 1-1/4 in
Special Features
Two Holes in The Feet of the Clamp Allow Mounting the Screws/Nails;Durable Non-Conductive PVC Will Not Rust or Corrode
Additional Information
Color/Finish
Gray
For Use With
Schedule 40 and 80 Conduit
Made In USA
yes
Package Quantity
200 CT
Standards Met
UL Listed;CSA Certified
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5133733
GTIN
00088700567979
UPC
088700567979
Taxonomies, Classifications, and Categories
Category Description
PVC STRAPS
Type
Conduit Clamp
Trade Size
Trade Size
1-1/4 in
Packaging
Weight
0.0230 lb
Weight per each
0.023
Carton
200
Uses, Certifications, and Standards
Application
Anchors and Supports Conduit to Interior/Exterior Surfaces
Standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 5133733.
Jump To:

Similar Items

Similar items are close alternatives to 5133733, though they may not be 100% alike.

Cross Referenced

These items are similar to 5133733 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
5133733 Cantex 00088700567979
GCC-410 Gardner Bender 00032076003326
PS25 IPEX n/a
61780125 JM Eagle 00098179205302
PS-125 Madison Electric 00784297761492
PS125 Minerallac 00784610691253
19496 Morris 00601986194969
PS25 Multi Fittings Corp 00622454778146
E977GC Thomas & Betts 00034481069447
1064 Topaz 00751338230668
59283 Certaineed n/a
78378 Multi Fittings Corp n/a
ME977GC Picoma Industries n/a

* All prices subject to change.

Begin Live Chat