5133708 - 8X8X7 PVC Junction Box

PVC & Accessories

  • $77.08 (Each)
  • $77.08 (Each)

  • $308.31 (Per 4)

  • $7,707.71 (Per 100)
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
5133708
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5133708
Description
8X8X7 PVC Junction Box
8 In. X 8 In. X 7 In. Junction Box
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Bodies & Boxes Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121332 - Electrical junction box
UPC/GTIN
088700015968 / 00088700517936
Weight per unit
4.847 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$77.08 (Each)
Carton
$308.31 (Per 4)
Resources
Images
 
 
5133708 - Small Image
 
5133708 - Large Image
Attachments
 
 
5133708 - Specification Sheet
Other Links
 
 
5133708 - Other
 
5133708 - Other
 
5133708 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
insulation
Neoprene Gasket
Material
PVC
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Height
8
Width
8
Size
8 in. x 8 in. x 7 in.
Depth
8.625
Descriptions
Description
8X8X7 PVC JUNCTION BOX
Product Type
8 X 8 X 7 Junction Box
Features
CANTEX 5133708 is a 8 in. x 8 in. x 7 in. Junction Box designed to support electrical devices and fixtures as well as providing protection for wires and terminals
extra long description
CTX 5133708 8 X 8 X 7 JUNCTION BOX
Long Description
8 in. x 8 in. x 7 in. Junction Box
Special Features
Neoprene Gasket
Additional Information
Mounting Type
Screw
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5133708
GTIN
00088700517936
UPC
088700015968
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
Molded Junction Box
Trade Size
Trade Size
8 x8 x 7
Packaging
Weight per each
4.847
Carton
4
Uses, Certifications, and Standards
nema rating
1;3;3S;4;4X;5;6;6P
Application
JUNCTION BOX
standard
UL Marine Listed
Mounting
zinc plated steel screws
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 5133708.
Jump To:

Cross Referenced

These items are similar to 5133708 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
5133708 Cantex 00088700517936
616008007 JM Eagle 00098179204428
JB887 Multi Fittings Corp 00622454776715
E989SSX Thomas & Betts n/a
59257 Certaineed n/a
78249 Multi Fittings Corp n/a
ME989SSX Picoma Industries n/a

* All prices subject to change.

Begin Live Chat