5133568 - 2" PVC Type T Condulet

PVC & Accessories

  • $23.67 (Each)
  • $23.67 (Each)

  • $118.33 (Per 5)

  • $2,366.51 (Per 100)

In-Stock: 1 available locally (Huntsville, TX) (change location)
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
5133568
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5133568
Description
2" PVC Type T Condulet
Conduit Body, 2 In Trade Size, 10.375 In Length, 3.125 In Width, 3.375 In Height, Gray, 1.8 LB/Ea
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Conduit Fittings & Accy Mark as Incorrect
Suggest a New Category
Classification
PVC Condulets
UNSPSC
39131713 - Wiring duct fitting and accessories
UPC/GTIN
088700066069 / 00088700567887
Weight per unit
1.834 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$23.67 (Each)
Carton
$118.33 (Per 5)
Stock Availability
Huntsville
1 (Check another store)
Houston RDC
18
All Stores
705
Resources
Images
 
 
5133568 - Small Image
 
5133568 - Large Image
 
5133568 - Large Image
Attachments
 
 
5133568 - Specification Sheet
Other Links
 
 
5133568 - Other
 
5133568 - Other
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
10.375 in
Width
3.125 in
Height
3.375 in
Size
2
Descriptions
Special Features
Includes Lid, Gasket and Screws
Product Type
Conduit Body
Long Description
Conduit Body, 2 in Trade Size, 10.375 in Length, 3.125 in Width, 3.375 in Height, Gray, 1.8 lb/EA
Features
CANTEX 5133568 is a 2 in. Conduit Body Type T which provides pull, splice, and tap access for conductors in a conduit system along with a change in direction.
Short Description
Conduit Body, 2 in, Gray, PVC, Type T
Description
2" PVC TYPE T CONDULET
extra long description
CTX 5133568 2 UL ACCESS FTG T
Additional Information
Standards Met
Ul Listed
package quantity
5 CT
Color/Finish
Gray
for use with
Schedule 40 and 80 Conduit
Made in USA
yes
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5133568
GTIN
00088700567887
UPC
088700066069
Taxonomies, Classifications, and Categories
Category Description
PVC CONDULETS
Type
2 in. Conduit Body Type T
Trade Size
Trade Size
2
Packaging
Weight
1.8 lb/EA
Weight per each
1.834
Carton
5
Uses, Certifications, and Standards
Application
Conduit Body Used for Change of Direction of Conduit Run
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 705

Location search:
These alternate items can be purchased instead of 5133568.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 5133568.

Cantex 5133568 Is A 2 In. Conduit Body Type T Which Provides Pull, Splice, and T...
  • Our Part #: T2
  • Huntsville Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 5133568
  • Manufacturer: PVC & Accessories
  • Find: Similar Items
  • Pkg Sizes: 10 ($236.65) ·
T2 - PVC & Accessories

Huntsville Availability: In Stock

Total Availability: In Stock

Book Price

$23.67

Each

QTY:
Each
Add
T20 2" PVC Type T Access Fitting Kraloy
  • Our Part #: 078181
  • Huntsville Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 078181
  • Manufacturer: Multifittings/Kraloy
  • Find: Similar Items
  • Pkg Sizes: 10 ($236.65) ·
078181 - Multifittings/Kraloy

Huntsville Availability: In Stock

Total Availability: In Stock

Book Price

$23.67

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 5133568 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
59235 Allied Tube & Conduit 00091111042423
5133568 Cantex 00088700567887
61380200 JM Eagle 00098179203278
PTLA-200 Madison Electric 00784297761676
78181 Multi Fittings Corp n/a
ST60S Multi Fittings Corp 00622454774667
E983J Thomas & Betts 00034481066064
1176 Topaz 00751338232358
59235 Certaineed n/a
ME983J Picoma Industries n/a

* All prices subject to change.

Begin Live Chat