5133463 - 1G PVC FS Box W/ (2) 1/2" Hole

PVC & Accessories

  • $14.41 (Each)
  • $14.41 (Each)

  • $144.14 (Per 10)

  • $1,441.36 (Per 100)

In-Stock: 9 available locally (Covington, LA) (change location)
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
5133463
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5133463
Description
1G PVC FS Box W/ (2) 1/2" Hole
Exposed Box, 1/2 In Trade Size, Type FSC Conduit Form, Gray, 2.813 In Length, 4.563 In Width, 2.375 In Height, 1 Gang, Surface Mount
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Bodies & Boxes Mark as Incorrect
Suggest a New Category
Classification
FS Boxes and Covers
UNSPSC
39121303 - Electrical boxes
UPC/GTIN
088700065925 / 00088700567795
Weight per unit
0.42 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.41 (Each)
Carton
$144.14 (Per 10)
Stock Availability
Covington
9 (Check another store)
Baton Rouge
10
All Stores
291
Resources
Images
 
 
5133463 - Small Image
 
5133463 - Large Image
 
5133463 - Large Image
Attachments
 
 
5133463 - Specification Sheet
Other Links
 
 
5133463 - Other
 
5133463 - Other
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
Gray
Dimensions and Weight
Length
2.813 in
Width
4.563 in
Height
2.375 in
Descriptions
Description
1G PVC FS BOX W/ (2) 1/2" HOLE
Product Type
Exposed Box
Long Description
Exposed Box, 1/2 in Trade Size, Type FSC Conduit Form, Gray, 2.813 in Length, 4.563 in Width, 2.375 in Height, 1 Gang, Surface Mount
Features
CANTEX 5133463 is a 1-Gang 1/2in. Exposed Boxes Type FSC designed for use in indoor and outdoor locations where the box is exposed and subject to environmental conditions.
Short Description
Exposed Box, Gray, PVC, 1/2 in, Type FSC
Special Features
Durable Non-Conductive PVC Will Not Rust or Corrode
extra long description
CTX 5133463 1/2 UL FSC BOXES
Additional Information
Conduit Form Type
Type FSC
Mounting Type
Surface Mount
Standards Met
Ul Listed
package quantity
10 CT
Made in USA
yes
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5133463
GTIN
00088700567795
UPC
088700065925
Taxonomies, Classifications, and Categories
Category Description
FS BOXES AND COVERS
Trade Size
Trade Size
1/2 in
Packaging
Weight per each
0.42
Carton
10
Uses, Certifications, and Standards
Application
Indoor and Outdoor Locations Where the Box is Exposed and Subject to Environmental Conditions
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 5133463.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 5133463.

1G PVC FS Box W/ (2) 1/2" Hole
  • Our Part #: E981DF
  • Covington Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 5133463
  • Manufacturer: PVC & Accessories
  • Find: Similar Items
  • Pkg Sizes: 15 ($216.20) ·
E981DF - PVC & Accessories

Covington Availability: In Stock

Total Availability: In Stock

Book Price

$14.41

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 5133463 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
5133463 Cantex 00088700567795
61540050 JM Eagle 00098179204060
PFSC-50 Madison Electric 00784297760570
FSC10 Multi Fittings Corp 00622454776074
E981DF Thomas & Betts n/a
E981DFN Thomas & Betts 00034481048978
1288 Topaz 00751338232877
59246 Certaineed n/a
78226 Multi Fittings Corp n/a
ME981DF Picoma Industries n/a
FSC50 Eaton Crouse-Hinds 00662277025584
78226 IPEX n/a

* All prices subject to change.

Begin Live Chat