5133350 - 1G WP Vmount Grycvr

Cantex Inc.

  • $52.49 (Each)
  • $52.49 (Each)

  • $524.89 (Per 10)

  • $5,248.91 (Per 100)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5133350
Manufacturer
Cantex Inc.
Manufacturer's Part Number
5133350
Description
1G WP Vmount Grycvr
Weatherproof Single Receptacle Cover 15amp
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Bodies & Boxes Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
088700568037 / 00088700568037
Weight per unit
0.32 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$52.49 (Each)
Carton
$52.49 (Each)
Standard Packaging
$524.89 (Per 10)
Stock Availability
Borger
0
Amarillo
0
All Stores
0
Resources
Images
 
 
5133350 - Small Image
 
5133350 - Large Image
Attachments
 
 
5133350 - Specification Sheet
MSDS Sheets
 
 
5133350 - MSDS Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
PVC
Material, Color, and Finish
Color
Gray 0
Descriptions
Description
1G WP VMOUNT GRYCVR
Long Description
WEATHERPROOF SINGLE RECEPTACLE COVER 15AMP
Product Type
Single Receptacle Cover15amp
Special Features
15 AMP
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5133350
GTIN
00088700568037
UPC
088700568037
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
RECEPTACLE COVER
Packaging
Weight per each
0.32
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Cover For FS Type Box
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Amarillo Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat