5133103 - 1" PVC Type C Condulet

PVC & Accessories

  • $7.75 (Each)
  • $7.75 (Each)

  • $77.52 (Per 10)

  • $775.17 (Per 100)

In-Stock: 1 available locally (Galena Park, TX) (change location)
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
5133103
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5133103
Description
1" PVC Type C Condulet
Conduit Body, 1 In Trade Size, Type C Conduit Form, 11.8 Cu.In Capacity, Gray, 6.563 In Length, 1.750 In Width, 2.000 In Height, 0.408 LB
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Bodies & Boxes Mark as Incorrect
Suggest a New Category
Classification
PVC Condulets
UNSPSC
39131711 - Wireway fitting and accessories
UPC/GTIN
088700065031 / 00088700567603
Weight per unit
0.408 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.75 (Each)
Carton
$77.52 (Per 10)
Stock Availability
Galena Park
1 (Check another store)
Deer Park
0
All Stores
218
Resources
Images
 
 
5133103 - Small Image
 
5133103 - Large Image
 
5133103 - Large Image
Attachments
 
 
5133103 - Specification Sheet
Other Links
 
 
5133103 - Other
 
5133103 - Other
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
Gray
Dimensions and Weight
Length
6.563 in
Width
1.750 in
Height
2.000 in
Descriptions
Features
CANTEX 5133103 is a 1 in. Conduit Body Type C which provides pull, splice, and tap access for conductors in a conduit system.
Product Type
Conduit Body
Long Description
Conduit Body, 1 in Trade Size, Type C Conduit Form, 11.8 cu.in Capacity, Gray, 6.563 in Length, 1.750 in Width, 2.000 in Height, 0.408 lb
Short Description
Conduit Body, Gray, PVC, 1 in, Type C, 11.8 cu.in
Special Features
Durable Non-Conductive PVC Will Not Rust or Corrode
extra long description
CTX 5133103 1 UL ACCESS FTG C
Description
1" PVC TYPE C CONDULET
Additional Information
Conduit Form Type
Type C
for use with
Schedule 40 and 80 Conduit
includes
Lid;Gasket and Screw
Standards Met
Ul Listed
package quantity
10 CT
Made in USA
yes
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5133103
GTIN
00088700567603
UPC
088700065031
Taxonomies, Classifications, and Categories
Category Description
PVC CONDULETS
Trade Size
Trade Size
1
Packaging
Weight
0.408 lb
Weight per each
0.408
Carton
10
Uses, Certifications, and Standards
Capacity
11.8 cu.in
Application
Conduit Body Used for Change of Direction of Conduit Run
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 5133103.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 5133103.

1 In. Conduit Body Type C
  • Our Part #: C1
  • Galena Park Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 5133103
  • Manufacturer: PVC & Accessories
  • Find: Similar Items
  • Pkg Sizes: 10 ($77.52) ·
C1 - PVC & Accessories

Galena Park Availability: In Stock

Total Availability: In Stock

Book Price

$7.75

Each

QTY:
Each
Add
C10 1" PVC Type C Access Fitting Kraloy
  • Our Part #: 078118
  • Galena Park Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 078118
  • Manufacturer: Multifittings/Kraloy
  • Find: Similar Items
  • Pkg Sizes: 15 ($116.28) ·
078118 - Multifittings/Kraloy

Galena Park Availability: In Stock

Total Availability: In Stock

Book Price

$7.75

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 5133103 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
59262 Allied Tube & Conduit 00091111041884
5133103 Cantex 00088700567603
61310100 JM Eagle 00098179202790
SC30S Multi Fittings Corp 00622454775039

* All prices subject to change.

Begin Live Chat