5133102 - 3/4" PVC Type C Condulet

PVC & Accessories

  • $7.13 (Each)
  • $7.13 (Each)

  • $107.01 (Per 15)

  • $713.37 (Per 100)

In-Stock: 13 available locally (New Orleans, LA) (change location)
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
5133102
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5133102
Description
3/4" PVC Type C Condulet
Conduit Body, 3/4 In Trade Size, Type C Conduit Form, 6.5 Cu.In Capacity, Gray, 5.375 In Length, 1.500 In Width, 1.688 In Height, 0.282 LB
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Bodies & Boxes Mark as Incorrect
Suggest a New Category
Classification
PVC Condulets
UNSPSC
39131711 - Wireway fitting and accessories
UPC/GTIN
088700065024 / 00088700567597
Weight per unit
0.282 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.13 (Each)
Carton
$107.01 (Per 15)
Stock Availability
New Orleans
13 (Check another store)
Baton Rouge
0
All Stores
654
Resources
Images
 
 
5133102 - Small Image
 
5133102 - Large Image
 
5133102 - Large Image
Attachments
 
 
5133102 - Specification Sheet
Other Links
 
 
5133102 - Other
 
5133102 - Other
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
Gray
Dimensions and Weight
Length
5.375 in
Width
1.500 in
Height
1.688 in
Descriptions
Product Type
Conduit Body
Long Description
Conduit Body, 3/4 in Trade Size, Type C Conduit Form, 6.5 cu.in Capacity, Gray, 5.375 in Length, 1.500 in Width, 1.688 in Height, 0.282 lb
Features
CANTEX 5133102 is a 3/4 in. Conduit Body Type C which provides pull, splice, and tap access for conductors in a conduit system.
Short Description
Conduit Body, Gray, PVC, 3/4 in, Type C, 6.5 cu.in
Special Features
Durable Non-Conductive PVC Will Not Rust or Corrode
extra long description
CTX 5133102 3/4 UL ACCESS FTG C
Description
3/4" PVC TYPE C CONDULET
Additional Information
Conduit Form Type
Type C
package quantity
15 CT
Made in USA
yes
for use with
Schedule 40 and 80 Conduit
includes
Lid;Gasket and Screw
Standards Met
Ul Listed
Manufacturer Information
Manufacturers Part Number
5133102
Brand
PVC & Accessories
GTIN
00088700567597
UPC
088700065024
Taxonomies, Classifications, and Categories
Category Description
PVC CONDULETS
Trade Size
Trade Size
3/4 in
Packaging
Weight
0.282 lb
Weight per each
0.282
Carton
15
Uses, Certifications, and Standards
Capacity
6.5 cu.in
Application
Conduit Body Used for Change of Direction of Conduit Run
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 5133102.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 5133102.

3/4 In. Conduit Body Type C
  • Our Part #: C34
  • New Orleans Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 5133102
  • Manufacturer: PVC & Accessories
  • Find: Similar Items
  • Pkg Sizes: 15 ($107.01) ·
C34 - PVC & Accessories

New Orleans Availability: In Stock

Total Availability: In Stock

Book Price

$7.13

Each

QTY:
Each
Add
C07 3/4" PVC Type C Access Fitting Kraloy
  • Our Part #: 078117
  • New Orleans Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 078117
  • Manufacturer: Multifittings/Kraloy
  • Find: Similar Items
  • Pkg Sizes: 20 ($142.67) ·
078117 - Multifittings/Kraloy

New Orleans Availability: In Stock

Total Availability: In Stock

Book Price

$7.13

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 5133102 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
59261 Allied Tube & Conduit 00091111041877
5133102 Cantex 00088700567597
61310075 JM Eagle 00098179202783
SC20S Multi Fittings Corp 00622454775022

* All prices subject to change.

Begin Live Chat