5121061 - 4" SCH80 90D PVC Elbow

Cantex Inc.

  • $87.93 (Each)
  • $87.93 (Each)

  • $879.33 (Per 10)

  • $8,793.29 (Per 100)

In-Stock: 226 available at other locations ( find a store with stock)
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
5121061
Manufacturer
Cantex Inc.
Manufacturer's Part Number
5121061
Description
4" SCH80 90D PVC Elbow
Cantex 5121061 Is A 4 In. X 90-Degree Plain End Schedule 80 Standard Radius Elbow Used to Change The Direction Of A Conduit Run By 90-Degree
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Sch 80 Elbows Mark as Incorrect
Suggest a New Category
Classification
PVC Elbows
UNSPSC
N/A
UPC/GTIN
088700010819 / 00088700507456
Weight per unit
8.599 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$87.93 (Each)
Carton
$879.33 (Per 10)
Stock Availability
Stephenville
0 (Find nearest stock)
DFW RDC
6
All Stores
226
Resources
Images
 
 
5121061 - Small Image
 
5121061 - Large Image
Other Links
 
 
5121061 - Other
 
5121061 - Other
Attachments
 
 
5121061 - Specification Sheet
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
4 in. x 90-Degree Plain End Schedule 80 Standard Radius Elbow
Descriptions
Description
4" SCH80 90D PVC ELBOW
Extra Long Description
CTX 5121061 4 UL80 90 BND STD R
Features
CANTEX 5121061 is a 4 in. x 90-Degree Plain End Schedule 80 Standard Radius Elbow used to change the direction of a conduit run by 90-Degree
Long Description
CANTEX 5121061 is a 4 in. x 90-Degree Plain End Schedule 80 Standard Radius Elbow used to change the direction of a conduit run by 90-Degree
Product Type
4 UL80 90 BND STD R
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5121061
GTIN
00088700507456
UPC
088700010819
Taxonomies, Classifications, and Categories
Category Description
PVC ELBOWS
Type
4 in. x 90-Degree Plain End Schedule 80 Standard Radius Elbow
Trade Size
Trade Size
4
Packaging
Weight per each
8.599
Carton
10
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 5121061.
Jump To:

Cross Referenced

These items are similar to 5121061 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
59021 Allied Tube & Conduit 00091111044281
5121061 Cantex 00088700507456
76900400 JM Eagle 00098179224136
78628 Multi Fittings Corp n/a
UB9AN Thomas & Betts 00034481063308
59020 Certaineed n/a
MUB9AN Picoma Industries n/a

* All prices subject to change.

Begin Live Chat