5121021 - 2" SCH80 90D 36"R PVC Elbow

Cantex Inc.

  • Special Order Item
  • $0.00 (Each)

In-Stock: 460 available at other locations ( find a store with stock)
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
5121021
Manufacturer
Cantex Inc.
Manufacturer's Part Number
5121021
Description
2" SCH80 90D 36"R PVC Elbow
PVC 90° Elbow, Ground/Buried Application, 90 ° Bend Angle, 36 In Bend Radius, White/Finish, 56.500 In Length, Made In Usa, 150 PL Package Quantity, Plain-End Connections Are Solvent Weld, Etl Listed;Ul 651 and Nema TC-3, 2 In Trade Size
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Sch 80 Elbows Mark as Incorrect
Suggest a New Category
Classification
PVC Elbows
UNSPSC
N/A
UPC/GTIN
088700019706 / 00088700013131
Weight per unit
5.23 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Sweetwater
0 (Find nearest stock)
Abilene
0
All Stores
460
Resources
Images
 
 
5121021 - Small Image
 
5121021 - Small Image
 
5121021 - Large Image
 
5121021 - Large Image
Attachments
 
 
5121021 - Specification Sheet
Other Links
 
 
5121021 - Other
 
5121021 - Other
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
PVC
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Length
56.500 in
Size
2 in. x 90-Degree x 36 in. Radius Plain End Schedule 80 Special Radius Elbow
Descriptions
Description
2" SCH80 90D 36"R PVC ELBOW
Extra Long Description
CTX 5121021 2 UL80 90 BND 36"R
Features
CANTEX 5121021 is a 2 in. x 90-Degree x 36 in. Radius Plain End Schedule 80 Special Radius Elbow used to change the direction of a conduit run by 90-Degree
Long Description
PVC 90° Elbow, Ground/Buried Application, 90 ° Bend Angle, 36 in Bend Radius, White/Finish, 56.500 in Length, Made in USA, 150 PL Package Quantity, Plain-End Connections are Solvent Weld, ETL Listed;UL 651 and NEMA TC-3, 2 in Trade Size
Product Type
PVC Elbow
Short Description
PVC 90° Elbow, 2 in, White, 150 PL
Special Features
Plain-End Connections are Solvent Weld
Additional Information
Bend Angle
90 °
Bend Radius
36 in
Color/Finish
White
For Use With
Areas Where Physical Damage May Occur
Made In USA
yes
Package Quantity
150 PL
Standards Met
ETL Listed;UL 651 and NEMA TC-3
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5121021
GTIN
00088700013131
UPC
088700019706
Taxonomies, Classifications, and Categories
Category Description
PVC ELBOWS
Type
Schedule 80 Plain-end Special Radius Elbow
Trade Size
Trade Size
2 in
Packaging
Weight per each
5.23
Carton
1
Uses, Certifications, and Standards
Application
Ground/Buried
Standard
ETL Listed
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat