5121016 - 2-1/2" SCH80 90D 36"R PVC Elbow

Cantex Inc.

  • $67.50 (Each)
  • $67.50 (Each)

In-Stock: 192 available at other locations ( find a store with stock)
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
5121016
Manufacturer
Cantex Inc.
Manufacturer's Part Number
5121016
Description
2-1/2" SCH80 90D 36"R PVC Elbow
90° Elbow, 2-1/2 In Trade Size, 56.500 In Length, 2.875 In Outside Diameter, 2.250 In Inside, 36 In Bend Radius, 90 ° Bend Angle, Gray, 0.276 In Wall Thickness, 7.1 LB
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Sch 80 Elbows Mark as Incorrect
Suggest a New Category
Classification
PVC Elbows
UNSPSC
N/A
UPC/GTIN
088700020863 / 00088700013087
Weight per unit
7.12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$67.50 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
192
Resources
Images
 
 
5121016 - Small Image
 
5121016 - Large Image
Other Links
 
 
5121016 - Other
 
5121016 - Other
Attachments
 
 
5121016 - Specification Sheet
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
56.500 in
Size
2-1/2 in. x 90-Degree x 36 in. Radius Plain End Schedule 80 Special Radius Elbow
Descriptions
Description
2-1/2" SCH80 90D 36"R PVC ELBOW
Extra Long Description
CTX 5121016 2 1/2 UL80 90 BND 36"R
Features
CANTEX 5121016 is a 2-1/2 in. x 90-Degree x 36 in. Radius Plain End Schedule 80 Special Radius Elbow used to change the direction of a conduit run by 90-Degree.
Long Description
90° Elbow, 2-1/2 in Trade Size, 56.500 in Length, 2.875 in Outside Diameter, 2.250 in Inside, 36 in Bend Radius, 90 ° Bend Angle, Gray, 0.276 in Wall Thickness, 7.1 lb
Product Type
90° Elbow
Short Description
2-1/2 in. x 90-Degree x 36 in. Radius Plain End Schedule 80 Special Radius Elbow
Special Features
Plain End Connection;Schedule 80 Extra Heavy Wall Nonmetallic
Additional Information
Bend Angle
90 °
Bend Radius
36 in
Color/Finish
Gray
For Use With
Ground/Buried
Inside Diameter
2.250 in
Made In USA
yes
Outside Diameter
2.875 in
Package Quantity
70 PL
Standards Met
ETL Listed Conforms to UL 651 and NEMA TC-3
Wall Thickness
0.276 in
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5121016
GTIN
00088700013087
UPC
088700020863
Taxonomies, Classifications, and Categories
Category Description
PVC ELBOWS
Type
2-1/2 in. x 90-Degree x 36 in. Radius Plain End Schedule 80 Special Radius Elbow
Trade Size
Trade Size
2-1/2 IN
Packaging
Weight
7.1 lb
Weight per each
7.12
Carton
1
Uses, Certifications, and Standards
Application
90°Change in Direction of a Conduit Run
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 5121016.
Jump To:

Cross Referenced

These items are similar to 5121016 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
5121016 Cantex 00088700013087
UB9FK Thomas & Betts 00034481191209

* All prices subject to change.

Begin Live Chat