4ELL30 - 4" SCH40 30D PVC Elbow

Cantex Inc.

  • $37.78 (Each)
  • $37.78 (Each)

  • $3,777.94 (Per 100)

In-Stock: 660 available at other locations ( find a store with stock)
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
4ELL30
Manufacturer
Cantex Inc.
Manufacturer's Part Number
5133775
Description
4" SCH40 30D PVC Elbow
Cantex 5133775 Is A 4 In. X 30-Degree Plain End Schedule 40 Standard Radius Elbow Used to Change The Direction Of A Conduit Run By 30-Degree
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Sch 40 Elbows Mark as Incorrect
Suggest a New Category
Classification
PVC Elbows
UNSPSC
N/A
UPC/GTIN
088700518346 / 00088700518346
Weight per unit
3.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$37.78 (Each)
Carton
$37.78 (Each)
Stock Availability
Rogers
0 (Find nearest stock)
Springdale
0
All Stores
660
Resources
Images
 
 
4ELL30 - Small Image
 
4ELL30 - Large Image
Attachments
 
 
4ELL30 - Specification Sheet
Other Links
 
 
4ELL30 - Other
 
4ELL30 - Other
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
4 in. x 30-Degree Plain End Schedule 40 Standard Radius Elbow
Descriptions
Extra Long Description
CTX 5133775 4 UL40 30 BND STD R
Features
CANTEX 5133775 is a 4 in. x 30-Degree Plain End Schedule 40 Standard Radius Elbow used to change the direction of a conduit run by 30-Degree
Long Description
CANTEX 5133775 is a 4 in. x 30-Degree Plain End Schedule 40 Standard Radius Elbow used to change the direction of a conduit run by 30-Degree
Product Type
4 UL40 30 BND STD R
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5133775
GTIN
00088700518346
UPC
088700518346
Taxonomies, Classifications, and Categories
Category Description
PVC ELBOWS
Type
4 in. x 30-Degree Plain End Schedule 40 Standard Radius Elbow
Trade Size
Trade Size
4
Packaging
Weight per each
3.15
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 4ELL30.
Jump To:

Similar Items

Similar items are close alternatives to 4ELL30, though they may not be 100% alike.

Cross Referenced

These items are similar to 4ELL30 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
59570 Allied Tube & Conduit 00091111041310
5133752 Cantex 00088700014152
5133775 Cantex 00088700518346
PVC-40030 Madison Electric 00784297003769
78573 Multi Fittings Corp n/a
UA6AN Thomas & Betts 00034481060901
1270 Topaz 00751338231979

* All prices subject to change.

Begin Live Chat