PVC34X20 - SCH 40 3/4" 20' PVC Conduit

Heritage Plastics

  • Special Order Item
  • $0.00 (Per Foot)

  • $0.00 (Per 20 Feet)

  • $0.00 (Per 100 Feet)

  • $0.00 (Per 8,800 Feet)

In-Stock: 44,840 available at other locations ( find a store with stock)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PVC34X20
Manufacturer
Heritage Plastics
Manufacturer's Part Number
A52AG42
Description
SCH 40 3/4" 20' PVC Conduit
3/4 In X 20 FT PVC Schedule 40 Conduit, Belled End
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Conduit & Raceways Mark as Incorrect
Suggest a New Category
Classification
PVC & Ent
UNSPSC
39131706 - Electrical conduit
UPC/EAN/GTIN
091111085031 / 0091111085031 / 00091111085031
Weight per unit
0.216 (lbs/each)
Price & Packaging
Minimum Order Quantity
20 Feet
Unit
Special Order Item
Stock Availability
Temple
0 Feet (Find nearest stock)
Austin RDC
0 Feet
All Stores
44,840 Feet
Resources
Images
 
 
PVC34X20 - Small Image
 
PVC34X20 - Large Image
Other Links
 
 
PVC34X20 - Other
 
PVC34X20 - Other
 
PVC34X20 - Other
 
PVC34X20 - Other
Brochures
 
 
PVC34X20 - Brochure
Attachments
 
 
PVC34X20 - Specification Sheet
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
PVC
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Height
1.05
Length
240
Width
1.05
Descriptions
Description
SCH 40 3/4" 20' PVC CONDUIT
Extra Long Description
AL-TUBE 8503 PVC SCH40 3/4 x 20 UL
Features
Atkore provides the full range of PVC electrical conduit in diameters 1/2" through 8".
Long Description
3/4 in x 20 ft PVC Schedule 40 Conduit, Belled End
Product Type
PVC SCH40 3/4 X 20 Ul Be
Short Description
PVC SCH40 3/4 x 20 UL BE
Additional Information
Outside Diameter
1.05
Wall Thickness
0.113
Manufacturer Information
Brand
ATKORE - ALLIED TUBE & CONDUIT
Manufacturers Part Number
A52AG42
GTIN
00091111085031
UPC
091111085031
Taxonomies, Classifications, and Categories
Category Description
Conduit & Raceways - Pvc Conduit, Fittings, & Boxes
Type
PVC - Sch 40/80
Trade Size
Trade Size
3/4
Availability
Minimum Qty
20
Packaging
Weight
0.2196
Weight per foot
0.216
Carton
20
Package
8800
Uses, Certifications, and Standards
Standard
UL651
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 44,840 Feet

Location search:

Greater Austin RDC Area

Location Stock Available

A-L

Location Stock Available
Brownsville
6,660 View Store

M-Z

Location Stock Available
New Braunfels
320 View Store

* All prices subject to change.

Begin Live Chat