80PVC34 - SCH 80 3/4" 10' PVC Conduit

PVC

  • $6.62 (Per 10 Feet)
  • $0.66 (Per Foot)

  • $6.62 (Per 10 Feet)

  • $66.22 (Per 100 Feet)

  • $2,913.68 (Per 4,400 Feet)

In-Stock: 4,000 available locally (Nashville RDC, TN) ( change location)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
80PVC34
Manufacturer
PVC
Manufacturer's Part Number
A53AG12
Description
SCH 80 3/4" 10' PVC Conduit
PVC Conduit, Underground or Aboveground Application, Gray Color, 0.698 In Conduit Inner Diameter, 1.050 In Conduit Outer Diameter, 10 FT Length, Made In Usa, +90 °C Maximum Operating Temperature, 4400 FT/PK Package Quantity, Belled End;Corrosion Resistant:Rust Resistant:Sunlight Resistant;Rated For 90° Cable;Rigid Nonmetallic PVC Schedule 80 Special Features, Intertex Etl Listed Us;Ul 651 and Nema TC2 Standards Met, 3/4 In Trade Size, 0.154 In Wall Thickness, 0.28 LB Weight
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Conduit & Raceways Mark as Incorrect
Suggest a New Category
Classification
PVC & Ent
UNSPSC
39131706 - Electrical conduit
UPC/EAN/GTIN
091111093036 / 0091111093036 / 00091111093036
Weight per unit
0.28 (lbs/each)
Price & Packaging
Minimum Order Quantity
10 Feet
Unit
$0.66 (Per Foot)
Carton
$6.62 (Per 10 Feet)
Standard Packaging
$2,913.68 (Per 4,400 Feet)
Stock Availability
Nashville RDC
4,000 Feet (Check another store)
All Stores
147,820 Feet
Resources
Images
 
 
80PVC34 - Small Image
 
80PVC34 - Large Image
 
80PVC34 - Large Image
 
80PVC34 - Small Image
 
80PVC34 - Large Image
Attachments
 
 
80PVC34 - Specification Sheet
Brochures
 
 
80PVC34 - Brochure
Other Links
 
 
80PVC34 - Other
 
80PVC34 - Other
 
80PVC34 - Other
 
80PVC34 - Other
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
Gray
Dimensions and Weight
Length
10 ft
Descriptions
Product Type
PVC Conduit
Long Description
PVC Conduit, Underground or Aboveground Application, Gray Color, 0.698 in Conduit Inner Diameter, 1.050 in Conduit Outer Diameter, 10 ft Length, Made in USA, +90 °C Maximum Operating Temperature, 4400 FT/PK Package Quantity, Belled End;Corrosion Resistant:Rust Resistant:Sunlight Resistant;Rated For 90° Cable;Rigid Nonmetallic PVC Schedule 80 Special Features, Intertex ETL Listed US;UL 651 and NEMA TC2 Standards Met, 3/4 in Trade Size, 0.154 in Wall Thickness, 0.28 lb Weight
Features
CANTEX A53AG12 is a 3/4 in. x 10 ft. Schedule 80 PVC Conduit designed for underground or aboveground applications that are at risk of physical damage
Short Description
PVC Conduit, 3/4 in x 10 ft, Gray, 0.154 in, 4400 FT/PK
Special Features
Corrosion Resistant:Rust Resistant:Sunlight Resistant;Rated For 90° Cable;Rigid Nonmetallic PVC Schedule 80;Belled End
Description
SCH 80 3/4" 10' PVC CONDUIT
extra long description
AL-TUBE 9303 PVC SCH80 3/4 x 10 UL
Additional Information
Conduit Outer Diameter
1.050 in
Conduit Inner Diameter
0.698 in
Wall Thickness
0.154 in
Maximum Operating Temperature
+90 °C
Standards Met
Intertex ETL Listed US;UL 651 and NEMA TC2
package quantity
4400 FT/PK
Made in USA
yes
Manufacturer Information
Manufacturers Part Number
A53AG12
Brand
CANTEX,INC
GTIN
00091111093036
UPC
091111093036
Taxonomies, Classifications, and Categories
Category Description
PVC Schedule 80 Conduit
Trade Size
Trade Size
3/4 in
Availability
minimum qty
10
Packaging
Weight
0.28 lb
Weight per foot
0.28
Carton
10
Package
4400
Uses, Certifications, and Standards
Application
Underground or Aboveground
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 147,820 Feet

Location search:
These alternate items can be purchased instead of 80PVC34.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 80PVC34.

SCH 80 3/4" 10' PVC Conduit
  • Our Part #: PVC34SCH80
  • Nashville RDC Availability: 4,000 Feet
  • Total Availability: In Stock
  • MFR Part #: A53DA12
  • Manufacturer: PVC
  • Find: Similar Items
  • Pkg Sizes: 10 Feet ($6.62) · 4,400 Feet ($2,913.68) ·
PVC34SCH80 - PVC

Nashville RDC Availability: In Stock

Total Availability: In Stock

Book Price

$6.62

Per 10 Feet

QTY:
Feet
Add

* All prices subject to change.

Begin Live Chat