202010J - Ex RJ45 CAT6 Connectors

Nsi

  • $98.50 (Each)
  • $98.50 (Each)

  • $295.50 (Per 3)
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
202010J
Manufacturer
Nsi
Manufacturer's Part Number
202010J
Description
Ex RJ45 CAT6 Connectors
CAT6 Connector, Electrical Application, Clear/Transparent Color, CAT6 Connector Connector Type, Made In Usa, 100 JR Package Quantity, 0.040 In (Insulation Dia.);0.275 In (Cable Dia.) Size, 50 Micron Gold Plated Contacts Special Features, Meets Ansi/Eia/Tia/Taa;Ul Listed and Rohs/FCC Compliant Standards Met
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121613 - Grounding devices or assemblies
UPC/EAN/GTIN
849160000495 / 8491600004956 / 00849160000495
Weight per unit
0.4043 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$98.50 (Each)
Standard Packaging
$295.50 (Per 3)
Stock Availability
Local Store
Find nearby stock
All Stores
16
Resources
Images
 
 
202010J - Small Image
 
202010J - Small Image
 
202010J - Large Image
 
202010J - Large Image
Attachments
 
 
202010J - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 16