100035C - Clear Strain Relief CAT5 50 PC Clamshell

Platinum Tools

  • $13.82 (Each)
  • $13.82 (Each)

  • $55.28 (Per 4)
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
100035C
Manufacturer
Platinum Tools
Manufacturer's Part Number
100035C
Description
Clear Strain Relief CAT5 50 PC Clamshell
Ez-RJ45 5E Strain Relief CLR 50/Clam
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
43222631 - Wireless fidelity base stations Wifi
UPC/EAN/GTIN
849160005032 / 8491600050328 / 00849160005032
Weight per unit
0.1431 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.82 (Each)
Standard Packaging
$55.28 (Per 4)
Resources
Images
 
 
100035C - Small Image
 
100035C - Large Image
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
CLEAR STRAIN RELIEF CAT5 50 PC CLAMSHELL
Product Type
Ez-RJ45 5E Strain Relief CLR 50/Clam
extra long description
PLATINUM 100035C EZ-RJ45 5e Strain
Features
The innovative Snag Proof Strain Relief is designed specifically to be crimped with the EZ-RJ45 plugs. Two Patent Pending versions are offered for both the Cat5 and 5e and the Cat6 plugs. The primary strain relief of the plug locks the snag proof strain relief in place so they will not pull off, creating one, integral assembly. Once crimped, this design allows the plug's primary strain relief to relax slightly, preventing the cable pairs from being over compressed. This decrease in stress contributes to ac
Long Description
EZ-RJ45 5e Strain Relief CLR 50/Clam
Special Features
Prolong patch cord life; Maintain bend radiuses required for standards compliance; Terminations have a professional finished look; Optimizes electrical performance; No more snags or hang ups causing tangled messes; Easier to unlock the connector when unplugging from jack/port; Made in the USA; UL and RoHS compliant.
Manufacturer Information
Brand
Platinum Tools
Manufacturers Part Number
100035C
GTIN
00849160005032
UPC
849160005032
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
Strain Relief
Packaging
Weight per each
0.1431
Carton
1
Package
4
Uses, Certifications, and Standards
Application
Cable Installation
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 100035C.
Jump To:

Similar Items

Similar items are close alternatives to 100035C, though they may not be 100% alike.

RJ45 Port Saver
  • MFR Part #: 202035J
  • GTIN: 00849160000747
  • Manufacturer: Platinum Tools
EZ-RJ45 5e Strain Relief CLR 50/Bg
  • MFR Part #: 100035
  • GTIN: 00849160000853
  • Manufacturer: Platinum Tools
EZ-RJ45 5e Strain Relief Clear
  • MFR Part #: 105015
  • GTIN: 00849160003731
  • Manufacturer: Platinum Tools

* All prices subject to change.

Begin Live Chat