100010C - Ez-RJ45 CAT6 Connectors 50PC Clamshell

Platinum Tools

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 4)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
100010C
Manufacturer
Platinum Tools
Manufacturer's Part Number
100010C
Description
Ez-RJ45 CAT6 Connectors 50PC Clamshell
Platinum'S RJ45 8-Pin/8-Position Registered Jack Connector Used to Connect Computers Onto CAT6 Data Networks and Is Recommended For Data Applicationsrated to 1 GB. It Simplifies Twisted Pair Terminations By Allowing The Wires to Be Inserted Through The Connector and Out The Front. This Allows The Technician to Easily Verify The Proper Wiring Order. Electrical Performance Of The Termination Is Optimized By Pulling The Connector Down Over The Cable Jacket and Seating It Tightly In The Rear Of The Connector.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
32151904 - Control system patchcord
UPC/EAN/GTIN
899740000414 / 8997400004146 / 00899740000414
Weight per unit
0.2107 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
100010C - Small Image
 
100010C - Large Image
Attachments
 
 
100010C - Specification Sheet
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
Polycarbonate
Descriptions
Description
EZ-RJ45 CAT6 CONNECTORS 50PC CLAMSHELL
Product Type
Ez-RJ45 C6 Connector, 50PCS
extra long description
PLATINUM 100010C EZ-RJ45 C6 Connect
Features
Combines the performance advantage exclusive to the EZ-RJ45 design with the performance advantage inherent to shielded products to provide an unparalleled solution for the market. In applications where NEXT, FEXT and AXT are an issue, using shielded products can be the solution. This connector is designed to work on both Cat5e and Cat6 cables, solid or stranded.
Special Features
EZ to verify wiring sequence;FCC and RoHS compliant;Manufactured in the USA;More reliable and higher performance;Patented design.;Reduces scrap by eliminating wasted crimps;Simple one-piece design – bars or liners are not required;Through holes allow pairs to pass through the front of the connector for faster terminations;UL rated;Use in Category 3, 5, 5e or 6 compliant voice and data networks;Works with solid or stranded wire – separate connectors are not required reducing inventory and preventing confusi
Long Description
Platinum's RJ45 8-pin/8-position registered jack connector used to connect computers onto Cat6 data networks and is recommended for data applicationsrated to 1 Gb. It simplifies twisted pair terminations by allowing the wires to be inserted through the connector and out the front. This allows the technician to easily verify the proper wiring order. Electrical performance of the termination is optimized by pulling the connector down over the cable jacket and seating it tightly in the rear of the connector.
Additional Information
Warranty
1 YEAR
Manufacturer Information
Brand
Platinum Tools
Manufacturers Part Number
100010C
GTIN
00899740000414
UPC
899740000414
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
Connectors
Packaging
Weight per each
0.2107
Carton
1
Package
4
Uses, Certifications, and Standards
Application
Cable Installation
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 100010C.
Jump To:

Similar Items

Similar items are close alternatives to 100010C, though they may not be 100% alike.

CAT6 Connector, Electrical Application, Clear/Transparent Color, CAT6 Connector ...
  • Our Part #: 202010J
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 202010J
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 3 ($236.67) ·
202010J - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$78.89

Each

QTY:
Each
Add
Platinum'S RJ45 8-Pin/8-Position Registered Jack Connector Used to Connect Compu...
  • Our Part #: 100010B
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 100010B
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
100010B - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
EZ-RJ45 C6 Connector, 10 pcs
  • MFR Part #: 100009C
  • GTIN: 00849160002864
  • Manufacturer: Platinum Tools
EZ-RJ45 Cat6+ Connector
  • MFR Part #: 105004
  • GTIN: 00849160003649
  • Manufacturer: Platinum Tools

* All prices subject to change.

Begin Live Chat