P85AT - 5" Incan Housing

Progress

  • $51.30 (Each)
  • $51.30 (Each)

  • $307.80 (Per 6)
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
P85AT
Manufacturer
Progress
Manufacturer's Part Number
P85-AT
Description
5" Incan Housing
Incandescent Airtight Housing, 120 V, Galvanized, Steel Fixture Material, Non Dimmable, 1.27 LB
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
39111530 - Commercial downlighting fixture
UPC/GTIN
785247106400 / 00785247106400
Weight per unit
1.2733 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$51.30 (Each)
Standard Packaging
$307.80 (Per 6)
Resources
Specifications Sheets
 
 
P85AT - Specification Sheet
Images
 
 
P85AT - Small Image
 
P85AT - Large Image
 
P85AT - Large Image
Attachments
 
 
P85AT - Specification Sheet
Other Links
 
 
P85AT - Other
 
P85AT - Other
 
P85AT - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Lamps
1
Voltage Rating
120
Lamp Type
MEDIUM BASE
Material
Galvanized Steel
Material, Color, and Finish
Finish
Galvanized
fixture material
steel
Color
Unfinished
Style
Utilitarian/Commodity
Descriptions
Description
5" INCAN HOUSING
Product Type
Incandescent Airtight Housing
Long Description
Incandescent Airtight Housing, 120 V, Galvanized, Steel Fixture Material, Non Dimmable, 1.27 lb
Features
5 Incandescent Recessed Housing. Both IC & Air-Tight Rated. Fits into 2X8 construction with adjustment for ceiling thickness from 1/2 to 2.
Short Description
5" Incandescent Airtight Housing, 120V, Steel
extra long description
PROG P85-AT 5IN IC HOUSING Unfinish
Additional Information
Standards Met
UL/cUL Listed
package quantity
1 CT;6 Pk
Socket Type
socket
Coating
unfinished
dimensions
8-3/8 W., 13 ht.
Manufacturer Information
Manufacturers Part Number
P85-AT
Brand
PROGRESS
GTIN
00785247106400
UPC
785247106400
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Trade Size
aperture size
5
Packaging
Weight
1.27 lb
Weight per each
1.2733
Carton
1
Package
6
Uses, Certifications, and Standards
standard
UL-CUL
Mounting
CEILING
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of P85AT.
Jump To:

Similar Items

Similar items are close alternatives to P85AT, though they may not be 100% alike.

The 5 In Ic, Airtight, Incandescent Downlight Housing Can Also Be Used For Most ...
  • Our Part #: P851ICAT
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: P851-ICAT
  • Manufacturer: Progress Lighting
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($24.66) ·
P851ICAT - Progress Lighting

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$24.66

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat