P851ICAT - 5IN New Construction Hous

Progress

  • $26.55 (Each)
  • $26.55 (Each)

In-Stock: 1,771 available at other locations ( find a store with stock)
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
P851ICAT
Manufacturer
Progress
Manufacturer's Part Number
P851-ICAT
Description
5IN New Construction Hous
The 5" Ic, Airtight, Incandescent Downlight Housing Can Also Be Used For Most Light Commercial and Residential Applications Where Insulated Ceilings Require An Ic Rated, Line Voltage Downlight.
Slang Terms

Suggest a New Term
Categories
Lighting Parts, Wiring & Accy. - Lighting Accessories Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
39111521 - Decorative ceiling or flush mount fixture
UPC/GTIN
785247224623 / 00785247224623
Weight per unit
3.658 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$26.55 (Each)
Stock Availability
Cedar Park
0 (Find nearest stock)
Austin RDC
0
All Stores
1,771
Resources
Other Links
 
 
P851ICAT - Other
 
P851ICAT - Other
Images
 
 
P851ICAT - Large Image
 
P851ICAT - Small Image
 
P851ICAT - Large Image
 
P851ICAT - Large Image
 
P851ICAT - Large Image
 
P851ICAT - Large Image
Attachments
 
 
P851ICAT - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Type
Incandescent
Lamp Wattage
75
Number Of Lamps
1
Shape
Rectangular
Voltage Rating
120
Material, Color, and Finish
Color
Unfinished
Style
Utilitarian/Commodity
Dimensions and Weight
Height
7.25
Length
14.75
Width
13.25
Descriptions
Description
5IN NEW CONSTRUCTION HOUS
Extra Long Description
PROG P851-ICAT P851-ICAT 5IN NEW CO
Long Description
The 5" IC, airtight, incandescent downlight housing can also be used for most light commercial and residential applications where insulated ceilings require an IC rated, line voltage downlight.
Product Type
P851-Icat 5IN New Construction Housing
Short Description
5" Ne Construction Rec Hous
Additional Information
Fixture Type
New Construction Housing
Indoor/Outdoor
Indoor
Mounting Type
Ceiling
Power Source
Hardwired
Warranty
1-year Limited
Manufacturer Information
Brand
PROGRESS
Manufacturers Part Number
P851-ICAT
GTIN
00785247224623
UPC
785247224623
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Type
5in New Construction Housing
Packaging
Weight
0.5
Weight per each
3.658
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,771

Location search:

Greater Austin RDC Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Dallas
1,771 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of P851ICAT.
Jump To:

Similar Items

Similar items are close alternatives to P851ICAT, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat