P253009 - 54IN 5-Blade Es Fan

Progress

  • $246.16 (Each)
  • $246.16 (Each)

Availability: Currently Out Of Stock
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
P253009
Manufacturer
Progress
Manufacturer's Part Number
P2530-09
Description
54IN 5-Blade Es Fan
Blade Fan, 54 In Fan Blade Diameter, 3 RPM Speed, 15 In Ceiling Height, 4716 CFM Air Flow, 5 Blades, Airpro Motor, Steel Housing Material, MDF Blade Material, Gray, 1 In Downrod Diameter, Ceiling Downrod, 54 In Overall Width, 20.0199 LB/Ea
Slang Terms

Suggest a New Term
Categories
Ceiling Fans (Paddle Fans) & C - Ceiling Fans Mark as Incorrect
Suggest a New Category
Classification
Ceiling Fans and Accessories
UNSPSC
N/A
UPC/GTIN
785247154760 / 00785247154760
Weight per unit
20.0199 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$246.16 (Each)
Resources
Images
 
 
P253009 - Small Image
 
P253009 - Large Image
 
P253009 - Large Image
 
P253009 - Large Image
 
P253009 - Large Image
 
P253009 - Large Image
 
P253009 - Large Image
 
P253009 - Large Image
 
P253009 - Large Image
 
P253009 - Large Image
 
P253009 - Video
Attachments
 
 
P253009 - Specification Sheet
Other Links
 
 
P253009 - Other
 
P253009 - Other
 
P253009 - Other
 
P253009 - Other
 
P253009 - Other
 
P253009 - Other
 
P253009 - Other
 
P253009 - Other
 
P253009 - Other
 
P253009 - Other
 
P253009 - Other
 
P253009 - Other
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
Steel
Material, Color, and Finish
Housing Material
Steel
Blade Material
MDF
Color
Gray
Dimensions and Weight
Height
15
Width
54
Descriptions
Description
54IN 5-BLADE ES FAN
Product Type
Blade Fan
Long Description
Blade Fan, 54 in Fan Blade Diameter, 3 rpm Speed, 15 in Ceiling Height, 4716 CFM Air Flow, 5 Blades, Airpro Motor, Steel Housing Material, MDF Blade Material, Gray, 1 in Downrod Diameter, Ceiling Downrod, 54 in Overall Width, 20.0199 lb/EA
Features
54 five-blade Fan with reversible Silver/Natural Cherry blades and a Brushed Nickel finish. The AirPro Signature ceiling fan offers great performance and value. This contemporary styled fan features a powerful, 3-speed motor that can be reversed to provide year-round comfort. Includes innovative canopy system that can be installed on vaulted ceilings up to 12:12 pitch. A 1 x 6 downrod is included, however, longer downrods can be ordered separately.
Short Description
Blade Fan, 15 in (H), 4716 CFM, 5 Blades, Airpro Motor, Grey
extra long description
PROG P2530-09 P2530-09 54in 5-BLADE
Additional Information
media
Yes
fan type
Blade
Fan Blade Diameter
54 in
Maximum Speed
3 rpm
Maximum Ceiling Height
15 in
Maximum Air Flow
4716 CFM
Number of Blades
5
motor type
Airpro Motor
Downrod Diameter
1 in
Mounting Type
Ceiling Downrod
Overall Width
54 in
Standards Met
UL-CUL Wet Location Listed
pallet quantity
36
indoor/outdoor
Indoor
Power Source
Hardwired
Coating
plated
Manufacturer Information
Brand
PROGRESS BRAND
Manufacturers Part Number
P2530-09
GTIN
00785247154760
UPC
785247154760
Taxonomies, Classifications, and Categories
Category Description
CEILING FANS AND ACCESSORIES
Type
STANDARD
Packaging
Weight
20.0199 lb/EA
Weight per each
20.0199
Carton
1
Uses, Certifications, and Standards
Application
Great Rooms;Living Rooms;Bedrooms And Bonus Rooms
standard
UL/CUL listed.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat