P250230 - 52IN 5 BLD Out DR Fan

Progress

  • Special Order Item
  • $0.00 (Each)

In-Stock: 38 available at other locations ( find a store with stock)
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
P250230
Manufacturer
Progress
Manufacturer's Part Number
P2502-30
Description
52IN 5 BLD Out DR Fan
Ceiling Fan, 3 RPM Speed, 11 In Ceiling Height, 4245 CFM Air Flow, 5 Blades, Airpro Motor, Steel Housing Material, Abs All Weather Blade Material, White, 1-1/16 In Downrod Diameter, Dual Ceiling Mounting On Downrod or Close to Ceiling, 52 In Overall Width, 20.0599 LB/Ea
Slang Terms

Suggest a New Term
Categories
Ceiling Fans (Paddle Fans) & C - Ceiling Fans Mark as Incorrect
Suggest a New Category
Classification
Ceiling Fans and Accessories
UNSPSC
N/A
UPC/GTIN
785247250219 / 00785247250219
Weight per unit
19.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Hobbs
0 (Find nearest stock)
Odessa
0
All Stores
38
Resources
Images
 
 
P250230 - Small Image
 
P250230 - Large Image
 
P250230 - Large Image
 
P250230 - Large Image
 
P250230 - Large Image
 
P250230 - Large Image
 
P250230 - Large Image
 
P250230 - Large Image
 
P250230 - Large Image
 
P250230 - Large Image
 
P250230 - Large Image
Attachments
 
 
P250230 - Specification Sheet
Other Links
 
 
P250230 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Type
Indoor/Outdoor
Voltage Rating
120
Material, Color, and Finish
Blade Material
ABS All Weather
Color
White
Housing Material
Steel
Style
Transitional
Dimensions and Weight
Height
11
Length
52
Width
52
Descriptions
Description
52IN 5 BLD OUT DR FAN
Extra Long Description
PROG P2502-30 P2502-30 52in 5 BLADE
Features
52 indoor/outdoor patio fan from AirPro. This fan includes 5 White blades with ABS all-weather material, White finish, and 15 year limited warranty. Powerful AirPro motor features 3-speed, triple-capacitor control that can also be reversed to provide year-round comfort. Quick install canopy securely holds fan for wiring during installation.
Long Description
Ceiling Fan, 3 rpm Speed, 11 in Ceiling Height, 4245 CFM Air Flow, 5 Blades, Airpro Motor, Steel Housing Material, ABS All Weather Blade Material, White, 1-1/16 in Downrod Diameter, Dual Ceiling Mounting On Downrod Or Close to Ceiling, 52 in Overall Width, 20.0599 lb/EA
Product Type
Ceiling Fan
Short Description
Ceiling Fan, 11 in (H), 4245 CFM, 5 Blades, Airpro Motor, White
Additional Information
Dimmable
N/A
Downrod Diameter
1-1/16 in
Fan Type
Ceiling
Fan/Motor Type
AC
Fixture Type
Standard Fan
Indoor/Outdoor
Indoor & Outdoor
Maximum Air Flow
4245 CFM
Maximum Ceiling Height
11 in
Maximum Speed
3 rpm
Motor Type
Airpro Motor
Mounting Type
Dual Ceiling Mounting On Downrod Or Close to Ceiling
Number Of Blades
5
Overall Width
52 in
Power Source
Hardwired
Standards Met
UL-CUL Wet Location Listed
Switch Type
Pullchain
Warranty
15 Year Limited
Wire Length
72
Manufacturer Information
Brand
PROGRESS BRAND
Manufacturers Part Number
P2502-30
GTIN
00785247250219
UPC
785247250219
Taxonomies, Classifications, and Categories
Category Description
CEILING FANS AND ACCESSORIES
Type
STANDARD
Packaging
Weight
20.0599 lb/EA
Weight per each
19.1
Carton
1
Uses, Certifications, and Standards
Application
Great Rooms;Living Rooms;Bedrooms And Bonus Rooms
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 38

Location search:

Greater Odessa Area

Location Stock Available

Distribution Centers

Location Stock Available
Baton Rouge
4 View Store

A-L

Location Stock Available
Covington
34 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat